Sorvall ST4 Plus Centrifuge Series
Thermo Scientific™

Sorvall ST4 Plus Centrifuge Series

Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호전압로터 포함모델
75016043120 VYesSorvall ST4R Plus-MD TX-1000 Blood Tube Package
75009824220 VNoSorvall ST4R Plus
75009909208/240 VNoSorvall ST4 Plus
75009924220/240 VNoSorvall ST4R Plus
75009926100 VNoSorvall ST4R Plus
75016044120 VYesSorvall ST4 Plus-MD TX-1000 Blood Tube Package
75016055120 VYesSorvall ST4R Plus-MD TX-1000 Cell Culture Package
75016056120 VYesSorvall ST4 Plus-MD TX-1000 Cell Culture Package
75016063220/240 VYesSorvall ST4R Plus-MD, TX-1000 Blood Tube Package
75016073220/240 VYesSorvall ST4R Plus, TX-1000 Cell Culture Package
75016074208/240 VYesSorvall ST4 Plus, TX-1000 Cell Culture Package
75016080220/240 VYesSorvall ST4R Plus-MD, TX-750 Blood Tube Package
75016085220/240 VYesSorvall ST4R Plus, TX-750 Cell Culture Package
카탈로그 번호 75016043
제품 가격(KRW)
-
전압:
120 V
로터 포함:
Yes
모델:
Sorvall ST4R Plus-MD TX-1000 Blood Tube Package

The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.

Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

 

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

 

사양
인증/적합성EN/UL/IEC 61010-1EN/UL/IEC 61010-2FCC part 15
제어기 유형Microprocessor
디스플레이Bright LCD Push-Button User Interface
구동 시스템Direct, Brushless Induction Low Profile
전기 요구사항120 V
용도(장비)Purchase of Thermo Scientific rotor and accessories required for operation
주파수60 Hz
포함centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
물질See individual centrifuge, rotor and accessory data
모델Sorvall ST4R Plus-MD TX-1000 Blood Tube Package
순중량See individual components of package
프로필(가속/제동)Choices of 9 Accel/10 Decel Rates
프로그램 스토리지Up to 6 Programs via LCD User Interface buttons
로터Blood Tube Package Includes TX-1000 with Buckets, ClickSeal Biocontainment lids, 5/7 and 9/10 mL Blood Tube Adapters
로터 포함Yes
실행 시간Up to 9 hr. 59 min.
표준물질ISO 14971, ISO 13485, ISO 9001
온도 범위-10°C to +40°C, ±2°C
타이머Option to count up or down
유형Benchtop Centrifuge
전압120 V
워런티Centrifuge: 5 Year Limited, Rotor: See Manual
용량196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
제품라인Sorvall
냉장형Yes, CFC-Free, Pre-Temp Available
Unit SizeEach