Search
Search

| 카탈로그 번호 | 냉장형 | 모델 | 로터 | 전압 |
|---|---|---|---|---|
| 75016058 | No | Multifuge X4 Pro-MD Blood Tube Package, IVD Certified | TX-1000 | 220-240 V |
| 75009500 | No | Multifuge X4 Pro-MD, IVD Certified | 18 Rotor options available | 208/240 V |
| 75009501 | No | Multifuge X4 Pro-MD, IVD Certified | 18 Rotor options available | 120 V |
| 75009515 | Yes | Multifuge X4R Pro-MD, IVD Certified | 18 Rotor options available | 220-240 V |
| 75009516 | Yes | Multifuge X4R Pro-MD, IVD Certified | 18 Rotor options available | 120 V |
| 75009615 | Yes | Multifuge X4R Pro-MD, IVD Certified | 18 Rotor options available | 220 V |
| 75009815 | Yes | Multifuge X4R Pro, General Use Only | 18 Rotor options available | 220 V |
| 75009900 | No | Multifuge X4 Pro, General Use Only | 18 Rotor options available | 208-240 V |
| 75009915 | Yes | Multifuge X4R Pro, General Use Only | 18 Rotor options available | 220-240 V |
| 75016033 | Yes | Multifuge X4R Pro-MD Blood Tube Package | TX-1000 | 120 V |
| 75016034 | No | Multifuge X4 Pro-MD Blood Tube Package, IVD Certified | TX-1000 | 120 V |
| 75016045 | Yes | Multifuge X4R Pro-MD Cell Culture Package, IVD Certified | TX-1000 | 120 V |
| 75016046 | No | Multifuge X4 Pro-MD Cell Culture Package, IVD Certified | TX-1000 | 120 V |
| 75016057 | Yes | Multifuge X4R Pro-MD Blood Tube Package, IVD Certified | TX-1000 | 220-240 V |
| 75016066 | Yes | Multifuge X4R Pro Cell Culture Package, General Use Only | TX-1000 | 220-240 V |
| 75016067 | No | Multifuge X4 Pro Cell Culture Package, General Use Only | TX-1000 | 220-240 V |
| 75016077 | No | Multifuge X4 Pro Cell Culture Package, General Use Only | TX-750 | 220-240 V |
| 75016081 | Yes | Multifuge X4R Pro-MD Blood Tube Package, IVD Certified | TX-750 | 220-240 V |
Thermo Scientific™ Multifuge™ X4 and X4R General Purpose Pro Centrifuges provide high performance and versatility with an easy-to-use, full-color touch screen user interface. The centrifuges make programming easy for quick results and allow easy access to and tracking of all runs, rotor life and centrifuge health. With up to 4L capacity, they allow spinning 196 blood tubes, 40x 50mL conical tubes and 96x 15mL conical tubes. Maximum versatility is achieved with 18 available rotors to choose from and Thermo Scientific™ Auto-Lock™ Rotor Exchange to quickly change between applications.
Available for purchase individually or in convenient application-based packages:
Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.
Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.
The GP Pro centrifuge series is available as ventilated models (X4) or refrigerated models (X4R) as well as for general laboratory use or IVD certified.
Performance features:
Thermo Scientific™ Auto-Lock™ Rotor Exchange:
Thermo Scientific™ ClickSeal™ Biocontainment Lids:
Rotor versatility and Thermo Scientific™ Fiberlite™ Carbon Fiber Rotors:
Safety and ergonomic features:
Energy efficiency:
Connectivity and data management:
Previous models
Multifuge X3, Multifuge X3R
*Compare data highlighted in the Green Fact Sheet from 2021 under https://www.thermofisher.com/content/dam/LifeTech/Documents/PDFs/PG2030-PJT4622-COL33722-Centrifuges-FactSheet-Americas-FHR.pdf