Megafuge 8-MD 120V TX-150 Cell Culture Package (vent centrifuge, rotor, buckets, lids,15 mL and 50 mL conical adapters)
Thermo Scientific™

Megafuge 8-MD 120V TX-150 Cell Culture Package (vent centrifuge, rotor, buckets, lids,15 mL and 50 mL conical adapters)

Compact centrifuges designed for effective and efficient processing of cell culture samples
Have Questions?
Catalog number 75103637
Price (MXN)
-
Compact centrifuges designed for effective and efficient processing of cell culture samples
  • Supports swinging bucket and fixed-angle rotors
  • ClickSeal™ Biocontainment Lids offer certified sample protection
  • One-touch operation with pre-saved protocols and password protection available
  • Optional indicators at end of run, including automatic lid opening and flashing display
  • Microprocessor control
  • Auto-lock for easy rotor exchange and cleaning
  • Low noise
  • Backlit display for better visibility
  • Instructions in 6 languages
  • Fixed angle flexibility
  • Max speed: 4,500rpm (with TX-150 rotor)
  • Capacity: 4 x 145mL (with TX-150 rotor)
  • Max RCF: 3,260 x g (with TX-150 rotor)

Includes:

  • TX-150 rotor
  • TX-150 Buckets (set of 4)
  • TX-150 ClickSeal Biocontainment lids (set of 4)
  • Adapters 4 x 50 mL conical
  • Adapters 8 x 15 mL conical
Specifications
Certifications/ComplianceIEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Dimensions (L x W x H) Exterior12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive SystemDirect Brushless Induction
Frequency60 Hz
Height (English) Exterior12.2 in.
Height (English) Exterior Lid Open26.8 in.
Height (Metric) Exterior31 cm
Height (Metric) Exterior Lid Open67 cm
Length (English) Exterior18.9 in.
Length (Metric) Exterior48 cm
Noise Level<58 dB(A) (with TX-150 rotor)
Profile (Acceleration/Braking)2 (standard and soft)
Program Storage4 protocols via direct access key, with naming option and password protection available
RotorTX-150
Rotor IncludedYes
Run Time99 hr. 59 min., continuous
Safety FeaturesAuto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Voltage120 V
Width (English) Exterior14.6 in.
Width (Metric) Exterior37 cm
Capacity24 x 5/7 mL; TX-150 Rotor (75005701), Round Buckets (75005702), ClickSeal Biocontainment Lids (75005707), Adapters for Blood Collection Tubes: 5/7 mL (75005739) and 10 mL (75005738)
Max. RCF3,260 x g (TX-150 Rotor)
Max. Speed4,500 rpm (TX-150 rotor)
RefrigeratedNo
Unit SizeEach