Aquasil™ C18 Guard Cartridges

Aquasil™ C18 Guard Cartridges

Available in limited dimensions. Please contact Customer Service for more details.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Length (Metric)Particle Size
77503-0121012.1 mm10 mm3 μm
77503-0140014 mm10 mm3 μm
Catalog number 77503-012101
Price (KRW)
-
Diameter (Metric):
2.1 mm
Length (Metric):
10 mm
Particle Size:
3 μm
Thermo Scientific™ Aquasil™ C18 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders Thermo Scientific polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Retention of polar compounds
  • Compatible with 100% aqueous mobile phases
Specifications
Carbon Load12%
Diameter (Metric)2.1 mm
EndcappedYes
For Use With (Equipment)Uniguard Direct-connection and Stand Alone Holder
Pore Size100Å
Surface Area310 m2/g
USP TypeL1
Length (Metric)10 mm
Particle Size3 μm
pH2 to 8
Unit SizeEach