AQUASIL™ C18 HPLC Columns

AQUASIL™ C18 HPLC Columns

Greater retention than C18 for polar molecules
Have Questions?
Catalog NumberLength (Metric)Diameter (Metric)
77503-103030100 mm3 mm
Catalog number 77503-103030
Price (KRW)
-
Length (Metric):
100 mm
Diameter (Metric):
3 mm

  • Polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Compatible with 100% aqueous mobile phases

Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
Packing MaterialSilica
Stationary PhaseC18
Surface Area310 m²/g
USP TypeL1
Carbon Load12%
Diameter (Metric)3 mm
Length (Metric)100 mm
Particle Size3 μm
PhaseReversed Phase
Pore Size100 Å
pH2 to 8
Unit SizeEach