StepSaver™ 70V6 Vertical Rotor
Thermo Scientific™

StepSaver™ 70V6 Vertical Rotor

Minimize sample loss with the quick load and unload feature of the Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity
792808 x 5.1 mL
792408 x 6 mL
792748 x 2 mL
Catalog number 79280
Price (USD)
-
Capacity:
8 x 5.1 mL
Minimize sample loss with the quick load and unload feature of the Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor.
  • Vertical titanium rotor
  • Capacity: Available in 6mL, 2mL and 5.1mL Quick-Seal
  • Max Speed/RCF: 70,000rpm/467,420 x g
  • K factor: 8.7
  • Angle: 0°
Specifications
Angle
Avg. RCF431,022 x g
DescriptionStepsaver 70V6 Vertical Titanium Rotor
For Use With (Equipment)Thermo Scientific Sorvall WX ultraCentrifuges
K Factor8.7
Max. Tube Diameter13 mm
Max. Tube Length66 mm
Min. RCF394,625 x g
Net Weight16.8 lb. (7.6 kg)
Radius (Metric)85.4 mm
Radius (Metric) Min.72.1 mm
Capacity8 x 5.1 mL
MaterialTitanium
Max. RCF467,420 x g
Max. Speed70,000 rpm
TypeVertical Rotor
Unit SizeEach