Nalgene™ 180 Clear Plastic PVC Tubing
Actual product may vary
Thermo Scientific™

Nalgene™ 180 Clear Plastic PVC Tubing

Perform a range of non-medical applications with this 180 clear plastic PVC tubing, which resists hardening and discoloration.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterOverall Length (English)Unit Size
8000-00021/32 in.3/32 in.50 ft.Case of 50
8000-00041/16 in.1/8 in.50 ft.Case of 50
8000-00063/32 in.5/32 in.50 ft.Case of 50
8000-00101/8 in.3/16 in.50 ft.Each
8000-90101/8 in.3/16 in.250 ft.Case of 250
8000-90201/8 in.1/4 in.250 ft.Each
8000-00255/32 in.7/32 in.50 ft.Case of 50
8000-00303/16 in.5/16 in.50 ft.Each
8000-90303/16 in.5/16 in.250 ft.Each
8000-00601/4 in.3/8 in.50 ft.Each
8000-90601/4 in.3/8 in.250 ft.Case of 250
8000-50601/4 in.3/8 in.500 ft.Case of 500
8000-00701/4 in.7/16 in.50 ft.Each
8000-00801/4 in.1/2 in.50 ft.Each
8000-40801/4 in.1/2 in.100 ft.Each
8000-00905/16 in.7/16 in.50 ft.Each
8000-10905/16 in.7/16 in.50 ft.Each
8000-1090PK
also known as 8000-1090
5/16 in.7/16 in.50 ft.Pack of 10
8000-40905/16 in.7/16 in.100 ft.Case of 100
8000-90905/16 in.7/16 in.250 ft.Each
8000-01005/16 in.1/2 in.50 ft.Each
8000-01105/16 in.9/16 in.50 ft.Each
8000-01203/8 in.1/2 in.50 ft.Each
8000-91203/8 in.1/2 in.250 ft.Case of 250
8000-51203/8 in.1/2 in.500 ft.Case of 500
8000-01303/8 in.9/16 in.50 ft.Each
8000-01403/8 in.5/8 in.50 ft.Each
8000-91801/2 in.5/8 in.250 ft.Each
8000-01901/2 in.11/16 in.50 ft.Each
8000-02001/2 in.3/4 in.50 ft.Each
8000-03103/4 in.1 in.50 ft.Each
8000-03501 in.1 1/4 in.50 ft.Each
8000-1350PK
also known as 8000-1350
1 in.1 1/4 in.50 ft.Pack of 10
8000-03701 in.1 3/8 in.50 ft.Case of 50
Catalog number 8000-0002
Price (USD)
-
Diameter (English) Inner:
1/32 in.
Diameter (English) Outer:
3/32 in.
Overall Length (English):
50 ft.
Unit Size:
Case of 50

Perform a range of non-medical applications with Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Tubing, which resists hardening and discoloration from a wide range of chemicals. Manufactured from the highest-grade resins and special plasticizers, this tubing is available in 50, 100, 250 and 500' cases. Meets Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act; also USDA and U.S. Pharmacopeia Class VI requirements for plastic materials.

  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
  • Equivalent to Tygon™ R-3603 tubing
  • Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement (except as noted below)
  • Durometer hardness is Shore A, 55
  • Autoclavable/Transparent
Note: The following sizes are not printed: 8000-0002, -0004, -0006, -0010, -0025, -1090

Not intended for medical use. Nalgene 180 and 980 PVC tubing contain DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Environmental Agency that this chemical causes cancer or reproductive toxicity.
Specifications
Certifications/ComplianceMeets Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act; also USDA and U.S. Pharmacopeia Class VI requirements for plastic materials.
Maximum Pressure60 psig at 73°F (23°C), 30psig at 125°F (52°C)
Packaging Quantity1 piece of tubing 50 ft in length
Thickness (English)1/32 in.
Diameter (English) Inner1/32 in.
Diameter (English) Outer3/32 in.
MaterialPVC
Overall Length (English)50 ft.
Unit SizeCase of 50