Search
Search

| Catalog Number | Diameter (English) Inner | Diameter (English) Outer | Overall Length (English) | Unit Size |
|---|---|---|---|---|
| 8000-0120 | 3/8 in. | 1/2 in. | 50 ft. | Each |
| 8000-0002 | 1/32 in. | 3/32 in. | 50 ft. | Case of 50 |
| 8000-0004 | 1/16 in. | 1/8 in. | 50 ft. | Case of 50 |
| 8000-0006 | 3/32 in. | 5/32 in. | 50 ft. | Case of 50 |
| 8000-0010 | 1/8 in. | 3/16 in. | 50 ft. | Each |
| 8000-9010 | 1/8 in. | 3/16 in. | 250 ft. | Case of 250 |
| 8000-9020 | 1/8 in. | 1/4 in. | 250 ft. | Each |
| 8000-0025 | 5/32 in. | 7/32 in. | 50 ft. | Case of 50 |
| 8000-0030 | 3/16 in. | 5/16 in. | 50 ft. | Each |
| 8000-9030 | 3/16 in. | 5/16 in. | 250 ft. | Each |
| 8000-0060 | 1/4 in. | 3/8 in. | 50 ft. | Each |
| 8000-9060 | 1/4 in. | 3/8 in. | 250 ft. | Case of 250 |
| 8000-5060 | 1/4 in. | 3/8 in. | 500 ft. | Case of 500 |
| 8000-0070 | 1/4 in. | 7/16 in. | 50 ft. | Each |
| 8000-0080 | 1/4 in. | 1/2 in. | 50 ft. | Each |
| 8000-4080 | 1/4 in. | 1/2 in. | 100 ft. | Each |
| 8000-0090 | 5/16 in. | 7/16 in. | 50 ft. | Each |
| 8000-1090 | 5/16 in. | 7/16 in. | 50 ft. | Each |
| 8000-1090PK also known as 8000-1090 | 5/16 in. | 7/16 in. | 50 ft. | Pack of 10 |
| 8000-4090 | 5/16 in. | 7/16 in. | 100 ft. | Case of 100 |
| 8000-9090 | 5/16 in. | 7/16 in. | 250 ft. | Each |
| 8000-0100 | 5/16 in. | 1/2 in. | 50 ft. | Each |
| 8000-0110 | 5/16 in. | 9/16 in. | 50 ft. | Each |
| 8000-9120 | 3/8 in. | 1/2 in. | 250 ft. | Case of 250 |
| 8000-5120 | 3/8 in. | 1/2 in. | 500 ft. | Case of 500 |
| 8000-0130 | 3/8 in. | 9/16 in. | 50 ft. | Each |
| 8000-0140 | 3/8 in. | 5/8 in. | 50 ft. | Each |
| 8000-9180 | 1/2 in. | 5/8 in. | 250 ft. | Each |
| 8000-0190 | 1/2 in. | 11/16 in. | 50 ft. | Each |
| 8000-0200 | 1/2 in. | 3/4 in. | 50 ft. | Each |
| 8000-0310 | 3/4 in. | 1 in. | 50 ft. | Each |
| 8000-0350 | 1 in. | 1 1/4 in. | 50 ft. | Each |
| 8000-1350PK also known as 8000-1350 | 1 in. | 1 1/4 in. | 50 ft. | Pack of 10 |
| 8000-0370 | 1 in. | 1 3/8 in. | 50 ft. | Case of 50 |
Perform a range of non-medical applications with Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Tubing, which resists hardening and discoloration from a wide range of chemicals. Manufactured from the highest-grade resins and special plasticizers, this tubing is available in 50, 100, 250 and 500' cases. Meets Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act; also USDA and U.S. Pharmacopeia Class VI requirements for plastic materials.