Thermo Scientific™

Nalgene™ 890 FEP Tubing

Catalog number: 8050-0310PK
Thermo Scientific™

Nalgene™ 890 FEP Tubing

Catalog number: 8050-0310PK

Conduct demanding lab applications with Thermo Scientific™ Nalgene™ 890 Tubing, which resists most known chemicals at room temperature and offers high temperature resistance. Translucent and semi-rigid tubing is also used for demanding lab applications such as chromatography, trace metal analysis, pollution sampling, highly reactive catalyst procedures, metallurgical corrosion testing, pharmaceutical work, dissolutions and hot acid etchings. Food-grade materials comply with 21 CFR 177.1520 for food packaging.

 
Catalog Number
8050-0310PK
also known as 8050-0310
Unit Size
Pack of 25
Diameter (English) Inner
1/4 in.
Diameter (English) Outer
5/16 in.
Maximum Pressure
104 psig at 73°F (23°C), 52 psig at 185°F (85°C)
Price (USD)
Price: 267.40
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner1/4 in.
Diameter (Metric) Inner6.4 mm
MaterialFEP
Diameter (English) Outer5/16 in.
Diameter (Metric) Outer7.9 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure104 psig at 73°F (23°C), 52 psig at 185°F (85°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizePack of 25
Catalog Number
Unit Size
Case of 50
Diameter (English) Inner
1/16 in.
Diameter (English) Outer
1/8 in.
Maximum Pressure
220 psig at 185°F (85°C), 440 psig at 73°F (23°C)
Price (USD)
Price: 168.00
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner1/16 in.
Diameter (Metric) Inner1.6 mm
MaterialFEP
Diameter (English) Outer1/8 in.
Diameter (Metric) Outer3.2 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure220 psig at 185°F (85°C), 440 psig at 73°F (23°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizeCase of 50
Catalog Number
8050-0125PK
also known as 8050-0125
Unit Size
Pack of 25
Diameter (English) Inner
1/16 in.
Diameter (English) Outer
1/8 in.
Maximum Pressure
220 psig at 185°F (85°C), 440 psig at 73°F (23°C)
Price (USD)
Price: 99.80
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner1/16 in.
Diameter (Metric) Inner1.6 mm
MaterialFEP
Diameter (English) Outer1/8 in.
Diameter (Metric) Outer3.2 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure220 psig at 185°F (85°C), 440 psig at 73°F (23°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizePack of 25
Catalog Number
Unit Size
Case of 50
Diameter (English) Inner
1/8 in.
Diameter (English) Outer
3/16 in.
Maximum Pressure
250 psig at 73°F (23°C)
Price (USD)
Price: 242.00
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner1/8 in.
Diameter (Metric) Inner3.2 mm
MaterialFEP
Diameter (English) Outer3/16 in.
Diameter (Metric) Outer4.8 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure250 psig at 73°F (23°C), 125psig at 185°F (85°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizeCase of 50
Catalog Number
8050-0187PK
also known as 8050-0187
Unit Size
Pack of 25
Diameter (English) Inner
1/8 in.
Diameter (English) Outer
3/16 in.
Maximum Pressure
250 psig at 73°F (23°C)
Price (USD)
Price: 142.70
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner1/8 in.
Diameter (Metric) Inner3.2 mm
MaterialFEP
Diameter (English) Outer3/16 in.
Diameter (Metric) Outer4.8 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure250 psig at 73°F (23°C), 125psig at 185°F (85°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizePack of 25
Catalog Number
Unit Size
Case of 50
Diameter (English) Inner
3/16 in.
Diameter (English) Outer
1/4 in.
Maximum Pressure
140 psig at 73°F (23°C), 70 psig at 185°F (85°C)
Price (USD)
Price: 353.00
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner3/16 in.
Diameter (Metric) Inner4.8 mm
MaterialFEP
Diameter (English) Outer1/4 in.
Diameter (Metric) Outer6.4 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure140 psig at 73°F (23°C), 70 psig at 185°F (85°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizeCase of 50
Catalog Number
8050-0250PK
also known as 8050-0250
Unit Size
Pack of 25
Diameter (English) Inner
3/16 in.
Diameter (English) Outer
1/4 in.
Maximum Pressure
140 psig at 73°F (23°C), 70 psig at 185°F (85°C)
Price (USD)
Price: 208.80
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner3/16 in.
Diameter (Metric) Inner4.8 mm
MaterialFEP
Diameter (English) Outer1/4 in.
Diameter (Metric) Outer6.4 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure140 psig at 73°F (23°C), 70 psig at 185°F (85°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizePack of 25
Catalog Number
Unit Size
Case of 50
Diameter (English) Inner
1/4 in.
Diameter (English) Outer
5/16 in.
Maximum Pressure
104 psig at 73°F (23°C), 52 psig at 185°F (85°C)
Price (USD)
Price: 453.00
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner1/4 in.
Diameter (Metric) Inner6.4 mm
MaterialFEP
Diameter (English) Outer5/16 in.
Diameter (Metric) Outer7.9 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure104 psig at 73°F (23°C), 52 psig at 185°F (85°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizeCase of 50
Catalog Number
Unit Size
Case of 50
Diameter (English) Inner
5/16 in.
Diameter (English) Outer
3/8 in.
Maximum Pressure
42 psig at 185°F (85°C), 84 psig at 73°F (23°C)
Price (USD)
Price: 549.00
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner5/16 in.
Diameter (Metric) Inner7.9 mm
MaterialFEP
Diameter (English) Outer3/8 in.
Diameter (Metric) Outer9.5 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure42 psig at 185°F (85°C), 84 psig at 73°F (23°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizeCase of 50
Catalog Number
8050-0375PK
also known as 8050-0375
Unit Size
Pack of 25
Diameter (English) Inner
5/16 in.
Diameter (English) Outer
3/8 in.
Maximum Pressure
42 psig at 185°F (85°C), 84 psig at 73°F (23°C)
Price (USD)
Price: 323.60
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner5/16 in.
Diameter (Metric) Inner7.9 mm
MaterialFEP
Diameter (English) Outer3/8 in.
Diameter (Metric) Outer9.5 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure42 psig at 185°F (85°C), 84 psig at 73°F (23°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizePack of 25
Showing 10 of 16Show more
Catalog NumberSpecificationsUnit SizeDiameter (English) InnerDiameter (English) OuterMaximum PressurePrice (USD)AvailabilityQuantity
8050-0310PK
also known as 8050-0310
Full specifications
Pack of 251/4 in.5/16 in.104 psig at 73°F (23°C), 52 psig at 185°F (85°C)
Price: 267.40
Your price:
-
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner1/4 in.
Diameter (Metric) Inner6.4 mm
MaterialFEP
Diameter (English) Outer5/16 in.
Diameter (Metric) Outer7.9 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure104 psig at 73°F (23°C), 52 psig at 185°F (85°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizePack of 25
8050-0125Full specifications
Case of 501/16 in.1/8 in.220 psig at 185°F (85°C), 440 psig at 73°F (23°C)
Price: 168.00
Your price:
-
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner1/16 in.
Diameter (Metric) Inner1.6 mm
MaterialFEP
Diameter (English) Outer1/8 in.
Diameter (Metric) Outer3.2 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure220 psig at 185°F (85°C), 440 psig at 73°F (23°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizeCase of 50
8050-0125PK
also known as 8050-0125
Full specifications
Pack of 251/16 in.1/8 in.220 psig at 185°F (85°C), 440 psig at 73°F (23°C)
Price: 99.80
Your price:
-
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner1/16 in.
Diameter (Metric) Inner1.6 mm
MaterialFEP
Diameter (English) Outer1/8 in.
Diameter (Metric) Outer3.2 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure220 psig at 185°F (85°C), 440 psig at 73°F (23°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizePack of 25
8050-0187Full specifications
Case of 501/8 in.3/16 in.250 psig at 73°F (23°C)
Price: 242.00
Your price:
-
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner1/8 in.
Diameter (Metric) Inner3.2 mm
MaterialFEP
Diameter (English) Outer3/16 in.
Diameter (Metric) Outer4.8 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure250 psig at 73°F (23°C), 125psig at 185°F (85°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizeCase of 50
8050-0187PK
also known as 8050-0187
Full specifications
Pack of 251/8 in.3/16 in.250 psig at 73°F (23°C)
Price: 142.70
Your price:
-
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner1/8 in.
Diameter (Metric) Inner3.2 mm
MaterialFEP
Diameter (English) Outer3/16 in.
Diameter (Metric) Outer4.8 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure250 psig at 73°F (23°C), 125psig at 185°F (85°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizePack of 25
8050-0250Full specifications
Case of 503/16 in.1/4 in.140 psig at 73°F (23°C), 70 psig at 185°F (85°C)
Price: 353.00
Your price:
-
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner3/16 in.
Diameter (Metric) Inner4.8 mm
MaterialFEP
Diameter (English) Outer1/4 in.
Diameter (Metric) Outer6.4 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure140 psig at 73°F (23°C), 70 psig at 185°F (85°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizeCase of 50
8050-0250PK
also known as 8050-0250
Full specifications
Pack of 253/16 in.1/4 in.140 psig at 73°F (23°C), 70 psig at 185°F (85°C)
Price: 208.80
Your price:
-
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner3/16 in.
Diameter (Metric) Inner4.8 mm
MaterialFEP
Diameter (English) Outer1/4 in.
Diameter (Metric) Outer6.4 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure140 psig at 73°F (23°C), 70 psig at 185°F (85°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizePack of 25
8050-0310Full specifications
Case of 501/4 in.5/16 in.104 psig at 73°F (23°C), 52 psig at 185°F (85°C)
Price: 453.00
Your price:
-
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner1/4 in.
Diameter (Metric) Inner6.4 mm
MaterialFEP
Diameter (English) Outer5/16 in.
Diameter (Metric) Outer7.9 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure104 psig at 73°F (23°C), 52 psig at 185°F (85°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizeCase of 50
8050-0375Full specifications
Case of 505/16 in.3/8 in.42 psig at 185°F (85°C), 84 psig at 73°F (23°C)
Price: 549.00
Your price:
-
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner5/16 in.
Diameter (Metric) Inner7.9 mm
MaterialFEP
Diameter (English) Outer3/8 in.
Diameter (Metric) Outer9.5 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure42 psig at 185°F (85°C), 84 psig at 73°F (23°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizeCase of 50
8050-0375PK
also known as 8050-0375
Full specifications
Pack of 255/16 in.3/8 in.42 psig at 185°F (85°C), 84 psig at 73°F (23°C)
Price: 323.60
Your price:
-
Certifications/ComplianceMeets FDA 21 CFR 177.1550 for food contact.
Product TypeSemi-Rigid Tubing
AutoclavableAutoclavable
Diameter (English) Inner5/16 in.
Diameter (Metric) Inner7.9 mm
MaterialFEP
Diameter (English) Outer3/8 in.
Diameter (Metric) Outer9.5 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/32 in.
Thickness (Metric)0.08 cm
Packaging QuantityTwo rolls of tubing 25 ft. in length
ColorTransparent
HardnessDurometer 58(D)
FlexibilityBend Radius 8xOD
Maximum Pressure42 psig at 185°F (85°C), 84 psig at 73°F (23°C)
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Unit SizePack of 25
Showing 10 of 16Show more
Features:
  • Superior non-stick characteristics that eases movement of viscous, aggressive compounds
  • Can be sterilized by autoclaving, gas, dry heat and disinfectants
Warning:   Do not sterilize by radiation. 

Please recycle the corrugate cartons in which your Nalgene  products are packaged.

Ordering Information:

Packaged in two 25′ (7.6m) lengths per case.



.

 


Do not sterilize by radiation.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text