Nalgene™ 50 Platinum-Cured Silicone Tubing
Actual product may vary
Nalgene™ 50 Platinum-Cured Silicone Tubing
Nalgene™ 50 Platinum-Cured Silicone Tubing
Thermo Scientific™

Nalgene™ 50 Platinum-Cured Silicone Tubing

Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) Outer
8060-00503/16 in.3/8 in.
8060-00201/16 in.1/8 in.
8060-00301/8 in.1/4 in.
8060-00403/16 in.5/16 in.
8060-00601/4 in.3/8 in.
8060-00701/4 in.7/16 in.
8060-00801/4 in.1/2 in.
8060-01005/16 in.1/2 in.
8060-01203/8 in.1/2 in.
8060-01303/8 in.9/16 in.
8060-01403/8 in.5/8 in.
8060-01901/2 in.11/16 in.
8060-02001/2 in.3/4 in.
8060-02605/8 in.7/8 in.
8060-03103/4 in.1 in.
Catalog number 8060-0050
Price (MXN)
-
Diameter (English) Inner:
3/16 in.
Diameter (English) Outer:
3/8 in.

Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.

High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.
  • Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50

Ordering Information:

Double-bagged in case of 50′ (15.2m).

Note:

Not intended for invasive use.

Specifications
Certifications/ComplianceMeets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards.
Flexibility4 x OD bend radius
Hardness50 (Shore A)
Max. Operating Temperature (English)450°F
Max. Operating Temperature (Metric)232°C
Maximum Pressure8 psig at 320°F (160°C)
Packaging Quantity50
Thickness (English)3/32 in.
Thickness (Metric)0.24 cm
AutoclavableAutoclavable
ColorTranslucent
Diameter (English) Inner3/16 in.
Diameter (English) Outer3/8 in.
Diameter (Metric) Inner4.8 mm
Diameter (Metric) Outer9.5 mm
MaterialPlatinum-cured Silicone
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Product TypeFlexible Tubing
Unit SizeEach