Nalgene™ 65 Braided Platinum-Cured Silicone Tubing
Thermo Scientific™

Nalgene™ 65 Braided Platinum-Cured Silicone Tubing

Use this durable silicone tubing for a variety of pump and transfer applications, including pharmaceutical, laboratory, and bioprocess manufacturing.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) Outer
8061-319013/16 in.
8061-30701/2 in.
8061-31305/8 in.
Catalog number 8061-3190
Price (USD)
2,850.00
Case of 25
Diameter (English) Outer:
13/16 in.
Price (USD)
2,850.00
Case of 25

Use Thermo Scientific Nalgene 65 Braided Platinum-Cured Silicone Tubing for a variety of pump and transfer applications, including pharmaceutical, laboratory, and bioprocess manufacturing. This durable, high-purity tubing features an interwoven polyester braid for added safety, pressure and kink resistance.

Features a low binding suface to minimize absorption of proteins.

  • Contains no phthalate plasticizers or peroxides to leach out into transported fluid
  • Noncytotoxic and nonhemolytic
  • Autoclavable; also can be sterilized by gamma radiation, ETO, and chemical procedures
  • Durometer hardness: Shore A, 65

Warranty: 90 days

Ordering information: double-bagged in 25 ft (7.6 m) cases; 23°C

Sterilization guidelines: If practical, ethelene oxide is recommended. Even when autoclaved properly, large-diameter tubing (i.e., greater than 1/2 inch (12 mm)) may kink or become distorted. If possible, select heavy-wall tubing.

Autoclaving: 121°C/12 psig (1 bar) for 15 minutes. Clean and rinse tubing with distilled water before autoclaving. Certain chemicals that have no appreciable effect on resins at room temperature may cause deterioration at autoclaving temperatures unless removed with distilled water beforehand.

Gas: ethylene oxide formaldehyde

Disinfectants: formalin, ethanol, etc.

Radiation: gamma irradiation up to 50 kGy

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceMeets U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials
Flexibility4 x OD bend radius
Hardness65 (Shore A)
Max. Operating Temperature (English)500°F
Max. Operating Temperature (Metric)260°C
Maximum Pressure63 psig at 320°F (160°C)
Packaging Quantity1 tube, 25-ft. long
Thickness (English)3/64 in.
Thickness (Metric)3.97 mm
AutoclavableAutoclavable
ColorTranslucent
Diameter (English) Inner1/2 in.
Diameter (English) Outer13/16 in.
Diameter (Metric) Inner12.7 mm
Diameter (Metric) Outer20.64 mm
MaterialPlatinum-cured Silicone
Overall Length (English)25 ft.
Overall Length (Metric)7.6 m
Product TypeFlexible Braided Tubing
Unit SizeCase of 25