Orion™ pH Electrode Filling Solution
Thermo Scientific™

Orion™ pH Electrode Filling Solution

Use this pH electrode filling solution with pH electrodes and reference electrodes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFilling Solution TypeQuantity
810007ROSS Electrode Fill5 x 60 mL
610011pH Electrode Fill1 x 60 mL
900001Ag/AgCl Fill solution5 x 60 mL
900002Reference Inner Fill5 x 60 mL
900003Reference Outer Fill5 x 60 mL
900011AgCl Fill Solution5 x 60 mL
910008-WAKCl Fill Solution5 x 60 mL
Catalog number 810007
Price (USD)
138.60
Online exclusive
154.00
Save 15.40
Pack of 5
Filling Solution Type:
ROSS Electrode Fill
Quantity:
5 x 60 mL
Price (USD)
138.60
Online exclusive
154.00
Save 15.40
Pack of 5

Use Thermo Scientific™ Orion™ pH Electrode Filling Solution with pH electrodes and reference electrodes. Packaged as five 2 oz. (5 x 60mL) bottles.

  • Only use ROSS™ filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes
  • When the single junction reference electrode (900100) or double junction reference electrode (900200) are used with Orion ion selective electrodes (ISE), refer to the recommended ISE filling solution listed in the ISE user guide

Warranty: Out of box.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionFilling Solution for ROSS Ultra, ROSS, PerpHecT ROSS Electrodes
Filling Solution TypeROSS Electrode Fill
PackagingBottle
Quantity5 x 60 mL
For Use With (Equipment)ROSS Ultra, ROSS, PerpHecT ROSS Electrodes
TypepH Electrode Filling Solution
Unit SizePack of 5