LN<sub>2</sub> Supply Tanks
Thermo Scientific™

LN2 Supply Tanks

Transport cryogenic industrial gases with these LN2 Supply tanks, which are designed to be both durable and user-friendly.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
812750 L
8120180 L
8121230 L
Catalog number 8127
Price (MXN)
-
Capacity (Metric):
50 L
Transport cryogenic industrial gases with Thermo Scientific™ LN2 Supply tanks, which are designed to be both durable and user-friendly.
For long-term storage of samples in cryogenic freezers, or controlling temperature during freezing procedures utilizing controlled-rate freezing equipment.
  • Rated at 22psi (151.7kPa)
  • Evaporate 2% of volume per day
  • Warranty varies by country, please contact us for details
Specifications
Diameter (English)16 in.
Diameter (Metric)40.6 cm
Height (English) Exterior35.5 in.
Height (Metric) Exterior90.2 cm
TypeLN2 Supply Tank
Capacity (English)1.765 cu. ft.
Capacity (Metric)50 L
Unit SizeEach