Product Image
Thermo Scientific™

Nalgene™ Polypropylene, Carboy with Handle

For Use With: For use with large batches of culture media, vaccine product production, bulk media and chemical storage; Autoclavable; Closure Material: Polypropylene; Color: White
Have Questions?
카탈로그 번호수량
8250-0050Case of 4 or Pack of 1
카탈로그 번호 8250-0050
제품 가격(KRW)
611,000
온라인 행사
Ends: 31-Dec-2026
718,000
할인액 107,000 (15%)
Case of 4
수량:
Case of 4 or Pack of 1
제품 가격(KRW)
611,000
온라인 행사
Ends: 31-Dec-2026
718,000
할인액 107,000 (15%)
Case of 4

Choose Thermo Scientific™ Nalgene™ Autoclavable Carboys for large batches of culture media, vaccine product production, bulk media and chemical storage. These carboys feature a large mouth for easy filling/dispensing, and are made of natural polypropylene with white 83B polypropylene closure and TPE (thermoplastic elastomer) gasket.

Customization options available for fluid transfer applications. Fit perfectly with a variety of optional 83B closures with standard tubing sets (such as Nalgene™ Top Works™, Nalgene™ Filling/Venting) and custom tubing set designs.

Key Features:
  • Convenient shoulder handles allow easy carrying and pouring, even with gloved hands
  • Available in 10, 20, and 50L sizes for a variety of biopharmaceutical applications
  • Graduated to contain in 1 gal. and 5L increments for ease of use
  • Nalgene Top Works Fluid Transfer Systems (Cat. No. 2135) permits convenient liquid aseptic transfer
  • Autoclavable/Graduated/Leakproof†

Ordering Information:

  • Additional closure options are Nalgene Quick Filling/Venting Closures (Cat. No. 2158) or Nalgene Filling/Venting Closures (Cat. No. 2162)
  • Additional accessories include Nalgene Barbed Bulk Head Fittings (Cat. No. 6149)
  • Custom Tubing Sets are available-please refer to Thermo Scientific Custom Tubing Set Configurator at www.thermoscientific.com/tubingconfigurator.com
  • 8210 Series manufactured in our state-of-the-art Suzhou, China facility and available for purchase in Asia. All other products manufactured in Rochester, NY.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
사양
용량(영국식 단위)5.3 gal.
마개 재질Polypropylene
마개 크기83B
설명Polypropylene Carboy w/Handles (Manufactured in our state-of-the-art Suzhou, China facility)
직경(미터법) 외부282 mm
용도(애플리케이션)For use with large batches of culture media, vaccine product production, bulk media and chemical storage
높이(미터법) 마개 포함526 mm
포함Handles
케이스당 수4/Cs.
팩당 수1 Ea.
수량Case of 4 or Pack of 1
부피(영국식 단위) 브림5.5 gal.
부피(미터법) 브림22.5 L
오토클레이브 가능Autoclavable
용량(미터법)20 L
색상White
물질Polypropylene
제품 유형Carboy with Handle
Unit SizeCase of 4