Choose Thermo Scientific™ Nalgene™ Autoclavable Carboys for large batches of culture media, vaccine product production, bulk media and chemical storage. These carboys feature a large mouth for easy filling/dispensing, and are made of natural polypropylene with white 83B polypropylene closure and TPE (thermoplastic elastomer) gasket.
Customization options available for fluid transfer applications. Fit perfectly with a variety of optional 83B closures with standard tubing sets (such as Nalgene™ Top Works™, Nalgene™ Filling/Venting) and custom tubing set designs.
Capacity (English) | 13 gal. |
Closure Material | Polypropylene |
Closure Size | 83B |
Description | Polypropylene Carboy w/Handles (Manufactured in our state-of-the-art Suzhou, China facility) |
Diameter (Metric) Outer | 379 mm |
For Use With (Application) | For use with large batches of culture media, vaccine product production, bulk media and chemical storage |
Height (Metric) With Closure | 678 mm |
Includes | Handles |
No. per Case | 1 |
No. per Pack | 1 |
Volume (English) Brim | 14 gal. |
Volume (Metric) Brim | 54 L |
Autoclavable | Autoclavable |
Capacity (Metric) | 50 L |
Color | White |
Material | Polypropylene |
Type | Carboy with Handle |
Unit Size | Case of 1 |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
8250-0130 | Case of 1 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information: