Evolution™ 60S UV-Visible Spectrophotometer
Thermo Scientific™

Evolution™ 60S UV-Visible Spectrophotometer

The Thermo Scientific™ Evolution 60S UV-Visible spectrophotometer offers exceptional performance and flexibility for routine to research applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeIncludes
840-208700Evolution 60S SpecPC control
840-208500Evolution 60S SpecLocal control
840-208600Evolution 60S SpecLocal control w/printer
Catalog number 840-208700
Price (USD)
-
Type:
Evolution 60S Spec
Includes:
PC control

New sales of this model have been discontinued. Please see the newest models: the Evolution One/One Plus Spectrophotometers.

New sales of this model have been discontinued. Please see the newest models: the Evolution One/One Plus Spectrophotometers.

Specifications
ConnectionsUSB Type A port for USB memory device (front panel) Not included in 840-208700 and 840-210300
USB Type B port for optional computer connectivity (rear panel)
USB Type A port for external printer (rear panel)
Container TypeSingle cell holder and automated 6-cell changer standard
Depth (English)15.7 in.
Depth (Metric)40 cm
Drift<0.0005 A/hr
Electrical RequirementsSelected automatically, 100/240 V, 50/60 Hz
Frequency50/60 Hz
Height (English)9.8 in.
Height (Metric)25 cm
IncludesPC control
KeypadSealed nembrane with tactile response keys
Not included in 840-208700 and 840-210300
Lamp Life5 years, 3 years guaranteed
Noise<0.00025 at 0.0 A;
<0.00050 at 1.0 A;
<0.00080 at 2.0 A;
RMS at 260 nm
Optical DesignDual Beam with Internal Reference Detector
Photometric Accuracy±0.005 A at 1.0 A
Photometric Display-0.1A - 4.0A; -1.5 to 125%T, ±9999C
Photometric LinearityUp to 3.5 A at 260 nm
Printer IncludedInternal Printer
40 column Internal (text and graphics)
Included with PNs 840-208600 and
Resolution>1.5
Scan Speed4200 nm/min.
Stray Light<0.08%T at 220, 340 nm (NaI, NaNO2) <1.0%T 198 to 200 nm (KCl)
Wavelength Accuracy±1.0 nm
Wavelength Data Interval0.1, 0.2, 0.5, 1.0, 2.0, 5.0 nm
Wavelength Repeatability±0.5 nm
Weight (English)19 lb.
Weight (Metric)8.6 kg
Width (English)11.8 in.
Width (Metric)30 cm
Detector TypeDual Silicon Photodiodes
DisplayBacklit Graphic LCD
Light SourceXenon Flash
Spectral Bandwidth1 nm
TypeEvolution 60S Spec
Voltage100/240 V
Wavelength Range190 to 1100 nm
Unit Size-