Evolution™ 201/220 UV-Visible Spectrophotometers

Catalog number: 840-210600-1Y

Evolution™ 201/220 UV-Visible Spectrophotometers

Catalog number: 840-210600-1Y
Empower your analysis and bring versatility and productivity to your lab with the Thermo Scientific™ Evolution 201 and 220 UV-Vis spectrophotometers. With next-generation Thermo Scientific™  INSIGHT™ software  for  both tablet-based and computer control, your instrument is always up to date and ready for the next sample challenge. Take your routine measurements to the next level with our Customized User Environment (CUE) software, which allows you to completely customize both the logical measurement steps and the output environment.
 
Catalog Number
840-210600-1Y
Unit Size
Each
Type
Evolution 220 UV-Vis Spectrophotometer with 1 year Extended Warranty
Price (USD)
9,625.00
Your Price:
Availability
***
Full specifications
Quantity
TypeEvolution 220 UV-Vis Spectrophotometer with 1 year Extended Warranty
DescriptionEvolution 220 UV-Vis Spectrophotometer with 1 year Extended Warranty
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Evolution 220 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
Price (USD)
9,625.00
Your Price:
Availability
***
Full specifications
Quantity
Detector TypeDual Silicon Photodiodes
DisplayNone
Operating SystemMicrosoft Windows 7, Windows 8
Photometric Accuracy Instrument1A: ±0.006A
2A: ±0.010A
Measured at 440 nm using calibrated neutra
TypeEvolution 220 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
Wavelength Accuracy±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm)
Wavelength Range190 to 1100nm
Baseline Flatness±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Data Interval10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
DescriptionCutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity
Dimensions (L x W x H)62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in)
Drift<0.0005A/hr, 500nm, 1.0nm SBW, 1 hr warm-up
Electrical Requirements100-240V 50-60Hz, selected automatically, 150W maximum
Item DescriptionEvolution 220 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
KeypadSealed membrane
LampXenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Noise0A: <0.00015A;
1A: <0.00025A;
2A: <0.00080A;
260 nm, 1nm SBW, RMS
Optical DesignDouble Beam with sample and reference cuvette positions; Application Focused Beam Geometry; Czerny-Turner Monochromator
Pharmacopoeia Compliance Testing(Guaranteed Performance Specifications)
Resolution (toluene in Hexane): ≥1.8A
Photometric Accuracy (60 mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198 nm: KCI; ≤ to 0.05 %AT at 220nm: Nal, Kl
Wavelength Accuracy: ±0.5 nm 541.9, 546.1 nm Hg emission lines, ±0.8 nm full range
Wavelength Repeatability: ≤0.05 nm, repetitive scanning of 546.1nm Hg emission line
Photometric Display-0.3 to 4.0A
Photometric Range>3.5A
Photometric Repeatability±0.0002A
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity
Scan Speed<1-6000nm/min, variable
Spectral BandwidthVariable: 1.0nm; 2.0nm; AFBG Microcell optimized; AFBG Fiber optic optimized; AFBG Materials optimized
Wavelength Repeatability≤0.05nm (546.11nm mercury line, SD of 10 measurements)
Weight (English)32 lb
Weight (Metric)14.4 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Evolution 201 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
Price (USD)
7,925.00
Your Price:
Availability
***
Full specifications
Quantity
Accuracy (Photometric)0.5: ±0.004; 1: ±0.006; 2: ±0.010; Measured at 440nm using neutral density filters traceable to NIST
Certifications/ComplianceISO 9001:2008
ConnectionsUSB or RS-232
Detector TypeDual Silicon Photodiodes
DisplayNone
Operating SystemMicrosoft Windows 7, Windows 8
Photometric Accuracy Instrument1A: ±0.006A
2A: ±0.010A
Measured at 440 nm using calibrated neutra
TypeEvolution 201 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
Wavelength Accuracy±0.5 nm  (541.9, 546.1 nm mercury lines);
±0.8 nm (full range 190 to 1100 n
Wavelength Range190 to 1100nm
Baseline Flatness±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Beam GeometryDouble-beam
Data Interval10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
DescriptionCutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity.
Dimensions (L x W x H)62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in)
Drift<0.0005A/hr,
500 nm, 1.0 nm SBW, 1 hr warm-up
Electrical Requirements100-240V 50-60Hz, selected automatically, 150W maximum
Item DescriptionEvolution 201 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
LampXenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Noise0A: <0.00015A;
1A:<0.00025A;
2A: <0.00080A;
260 nm, 1.0 nm SBW, RMS
Optical DesignDouble Beam with sample and reference cuvette positions; Czerny-Turner Monochromator
Pathlength (Metric)Up to 100 mm cuvettes
Pharmacopoeia Compliance Testing
Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198 nm: KCI; ≤0.05%AT at 220 nm: Nal, Kl
Wavelength Accuracy: ±.5 nm 541.9, 546.1nm Hg emission lines, ±0.8 nm full range
Wavelength Repeatability: ≤0.05 nm, repetitive scanning of 546.1 nm Hg emission line
Photometric Display-0.3 to 4.0A
Photometric Range>3.5A
Photometric Repeatability±0.0002A
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity
Scan Speed<1-6000nm/min, variable
Spectral Bandwidth1.0 nm
Wattage150W max.
Wavelength Repeatability≤0.05 nm (546.1 nm mercury line, SD of 10 measurements)
Wavelength Scan Speed<1 to 6000; variable
Weight (English)32 lb
Weight (Metric)14.4 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Evolution 201 Spectrophotometer plus Tablet Control Module (for US, CAN and JP only)
Price (USD)
Availability
***
Full specifications
Quantity
-
Accuracy (Photometric)0.5: ±0.004; 1: ±0.006; 2: ±0.010; Measured at 440nm using neutral density filters traceable to NIST
Certifications/ComplianceISO 9001:2008
ConnectionsUSB or RS-232
Detector TypeDual Silicon Photodiodes
DisplayNone
Operating SystemINSIGHT 2 Software is compatible with Windows™ 7 and Windows 8.1 Professional Editions
Photometric Accuracy Instrument1A: ±0.006A
2A: ±0.010A
Measured at 440nm using calibrated neutral
TypeEvolution 201 Spectrophotometer plus Tablet Control Module (for US, CAN and JP only)
Wavelength Accuracy±0.5nm  (541.9, 546.1nm mercury lines);
±0.8nm (full range 190 to 1100nm)
Wavelength Range190 to 1100nm
Baseline Flatness±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Beam GeometryDouble-beam
Data Interval10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
Depth (English)24.3 in.
Depth (Metric)62.2mm
DescriptionCutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity.
Dimensions (L x W x H)62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in)
Drift<0.0005A/hr,
500nm, 1.0nm SBW, 1 hr warm-up
Electrical Requirements100-240V 50-60Hz, selected automatically, 150W maximum
Item DescriptionEvolution 201 Tablet Control Module US, CAN, JP
KeypadSealed membrane
LampXenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Noise0A: <0.00015A;
1A:<0.00025A;
2A: <0.00080A;
260nm, 1.0nm SBW, RMS
Optical DesignDouble Beam with sample and reference cuvette positions; Czerny-Turner Monochromator
Pathlength (Metric)Up to 100mm cuvettes
Pharmacopoeia Compliance TestingResolution (Toluene in Hexane): ≥1.8A
Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl
Wavelength Accuracy: ±.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range
Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line
Photometric Display-0.3 to 4.0A
Photometric Range>3.5A
Photometric Repeatability±0.0002A
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity
Scan Speed<1-6000nm/min, variable
Spectral Bandwidth1.0nm
Wattage150W max.
Wavelength Repeatability≤0.05nm (546.1nm mercury line, SD of 10 measurements)
Wavelength Scan Speed<1 to 6000; variable
Weight (Metric)14.4kg
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Evolution 201 Spectrophotometer plus Tablet Control Module - International
Price (USD)
Availability
***
Full specifications
Quantity
-
Accuracy (Photometric)0.5: ±0.004; 1: ±0.006; 2: ±0.010; Measured at 440nm using neutral density filters traceable to NIST
Certifications/ComplianceISO 9001:2008
ConnectionsUSB or RS-232
Detector TypeDual Silicon Photodiodes
DisplayNone
Operating SystemINSIGHT 2 Software is compatible with Windows™ 7 and Windows 8.1 Professional Editions
Photometric Accuracy Instrument1A: ±0.006A
2A: ±0.010A
Measured at 440nm using calibrated neutral
TypeEvolution 201 Spectrophotometer plus Tablet Control Module - International
Wavelength Accuracy±0.5nm  (541.9, 546.1nm mercury lines);
±0.8nm (full range 190 to 1100nm)
Wavelength Range190 to 1100nm
Baseline Flatness±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Beam GeometryDouble-beam
Data Interval10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
Depth (English)24.3 in.
Depth (Metric)62.2mm
DescriptionCutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity.
Dimensions (L x W x H)62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in)
Drift<0.0005A/hr,
500nm, 1.0nm SBW, 1 hr warm-up
Electrical Requirements100-240V 50-60Hz, selected automatically, 150W maximum
Item DescriptionEvolution 201 Tablet Control Module Intl
KeypadSealed membrane
LampXenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Noise0A: <0.00015A;
1A:<0.00025A;
2A: <0.00080A;
260nm, 1.0nm SBW, RMS
Optical DesignDouble Beam with sample and reference cuvette positions; Czerny-Turner Monochromator
Pathlength (Metric)Up to 100mm cuvettes
Pharmacopoeia Compliance TestingResolution (Toluene in Hexane): ≥1.8A
Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl
Wavelength Accuracy: ±.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range
Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line
Photometric Display-0.3 to 4.0A
Photometric Range>3.5A
Photometric Repeatability±0.0002A
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity
Scan Speed<1-6000nm/min, variable
Spectral Bandwidth1.0nm
Wattage150W max.
Wavelength Repeatability≤0.05nm (546.1nm mercury line, SD of 10 measurements)
Wavelength Scan Speed<1 to 6000; variable
Weight (Metric)14.4kg
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Evolution 220 Spectrophotometer plus Tablet Control Module (for US, CAN and JP only)
Price (USD)
Availability
***
Full specifications
Quantity
-
Detector TypeDual Silicon Photodiodes
DisplayNone
Operating SystemMicrosoft Windows™ XP embedded. INSIGHT 2 Software is also compatible with Windows 7 and Windows 8.1 Professional Editions.
Photometric Accuracy Instrument1A: ±0.006A
2A: ±0.010A
Measured at 440nm using calibrated neutral
TypeEvolution 220 Spectrophotometer plus Tablet Control Module (for US, CAN and JP only)
Wavelength Accuracy±0.5nm (541.9, 546.1nm mercury lines), ±0.8nm (full range 190 to 1100nm)
Wavelength Range190 to 1100nm
Baseline Flatness±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Data Interval10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
DescriptionCutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity
Dimensions (L x W x H)62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in)
Drift<0.0005A/hr, 500nm, 1.0nm SBW, 1 hr warm-up
Electrical Requirements100-240V 50-60Hz, selected automatically, 150W maximum
Item DescriptionEvolution 220 Tablet Control Module US, CAN, JP
KeypadSealed membrane
LampXenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Noise0A: <0.00015A;
1A: <0.00025A;
2A: <0.00080A;
260nm, 1nm SBW, RMS
Optical DesignDouble Beam with sample and reference cuvette positions; Application Focused Beam Geometry; Czerny-Turner Monochromator
Pharmacopoeia Compliance Testing(Guaranteed Performance Specifications)
Resolution (toluene in Hexane): ≥1.8A
Photometric Accuracy (60 mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl
Wavelength Accuracy: ±0.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range
Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line
Photometric Display-0.3 to 4.0A
Photometric Range>3.5A
Photometric Repeatability±0.0002A
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity
Scan Speed<1-6000nm/min, variable
Spectral BandwidthVariable: 1.0nm; 2.0nm;  AFBG Microcell optimized; AFBG Fiber optic optimized; AFBG Materials optimized
Wavelength Repeatability≤0.05nm (546.11nm mercury line, SD of 10 measurements)
Weight (Metric)14.4kg
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Evolution 220 Spectrophotometer plus Tablet Control Module - International
Price (USD)
Availability
***
Full specifications
Quantity
-
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Detector TypeDual Silicon Photodiodes
DisplayNone
Operating SystemMicrosoft Windows™ XP embedded. INSIGHT 2 Software is also compatible with Windows 7 and Windows 8.1 Professional Editions.
Photometric Accuracy Instrument1A: ±0.006A
2A: ±0.010A
Measured at 440nm using calibrated neutral
TypeEvolution 220 Spectrophotometer plus Tablet Control Module - International
Wavelength Accuracy±0.5nm (541.9, 546.1nm mercury lines), ±0.8nm (full range 190 to 1100nm)
Wavelength Range190 to 1100nm
ApplicationsSpectroscopy Elemental Isotope Analysis
Baseline Flatness±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Data Interval10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
DescriptionCutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity
Dimensions (L x W x H)62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in)
Drift<0.0005A/hr, 500nm, 1.0nm SBW, 1 hr warm-up
Electrical Requirements100-240V 50-60Hz, selected automatically, 150W maximum
Item DescriptionEvolution 220 Tablet Control Module Intl
KeypadSealed membrane
LampXenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Noise0A: <0.00015A;
1A: <0.00025A;
2A: <0.00080A;
260nm, 1nm SBW, RMS
Optical DesignDouble Beam with sample and reference cuvette positions; Application Focused Beam Geometry; Czerny-Turner Monochromator
Pharmacopoeia Compliance Testing(Guaranteed Performance Specifications)
Resolution (toluene in Hexane): ≥1.8A
Photometric Accuracy (60 mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl
Wavelength Accuracy: ±0.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range
Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line
Photometric Display-0.3 to 4.0A
Photometric Range>3.5A
Photometric Repeatability±0.0002A
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity
Scan Speed<1-6000nm/min, variable
Spectral BandwidthVariable: 1.0nm; 2.0nm;  AFBG Microcell optimized; AFBG Fiber optic optimized; AFBG Materials optimized
Wavelength Repeatability≤0.05nm (546.11nm mercury line, SD of 10 measurements)
Weight (Metric)14.4kg
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Evolution 201 UV-Vis Spectrophotometer with 1 year Extended Warranty
Price (USD)
7,925.00
Your Price:
Availability
***
Full specifications
Quantity
TypeEvolution 201 UV-Vis Spectrophotometer with 1 year Extended Warranty
DescriptionEvolution 201 UV-Vis Spectrophotometer with 1 year Extended Warranty
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Evolution 201 UV-Vis Spectrophotometer with 2 year Extended Warranty
Price (USD)
7,925.00
Your Price:
Availability
***
Full specifications
Quantity
TypeEvolution 201 UV-Vis Spectrophotometer with 2 year Extended Warranty
DescriptionEvolution 201 UV-Vis Spectrophotometer with 2 year Extended Warranty
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Evolution 201 UV-Vis Spectrophotometer with 3 year Extended Warranty
Price (USD)
7,925.00
Your Price:
Availability
***
Full specifications
Quantity
TypeEvolution 201 UV-Vis Spectrophotometer with 3 year Extended Warranty
DescriptionEvolution 201 UV-Vis Spectrophotometer with 3 year Extended Warranty
Unit SizeEach
Showing 10 of 16Show more
Catalog NumberSpecificationsUnit SizeTypePrice (USD)AvailabilityQuantity
840-210600-1YFull specifications
EachEvolution 220 UV-Vis Spectrophotometer with 1 year Extended Warranty
9,625.00
Your Price:
***
TypeEvolution 220 UV-Vis Spectrophotometer with 1 year Extended Warranty
DescriptionEvolution 220 UV-Vis Spectrophotometer with 1 year Extended Warranty
Unit SizeEach
840-210600Full specifications
EachEvolution 220 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
9,625.00
Your Price:
***
Detector TypeDual Silicon Photodiodes
DisplayNone
Operating SystemMicrosoft Windows 7, Windows 8
Photometric Accuracy Instrument1A: ±0.006A
2A: ±0.010A
Measured at 440 nm using calibrated neutra
TypeEvolution 220 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
Wavelength Accuracy±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm)
Wavelength Range190 to 1100nm
Baseline Flatness±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Data Interval10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
DescriptionCutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity
Dimensions (L x W x H)62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in)
Drift<0.0005A/hr, 500nm, 1.0nm SBW, 1 hr warm-up
Electrical Requirements100-240V 50-60Hz, selected automatically, 150W maximum
Item DescriptionEvolution 220 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
KeypadSealed membrane
LampXenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Noise0A: <0.00015A;
1A: <0.00025A;
2A: <0.00080A;
260 nm, 1nm SBW, RMS
Optical DesignDouble Beam with sample and reference cuvette positions; Application Focused Beam Geometry; Czerny-Turner Monochromator
Pharmacopoeia Compliance Testing(Guaranteed Performance Specifications)
Resolution (toluene in Hexane): ≥1.8A
Photometric Accuracy (60 mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198 nm: KCI; ≤ to 0.05 %AT at 220nm: Nal, Kl
Wavelength Accuracy: ±0.5 nm 541.9, 546.1 nm Hg emission lines, ±0.8 nm full range
Wavelength Repeatability: ≤0.05 nm, repetitive scanning of 546.1nm Hg emission line
Photometric Display-0.3 to 4.0A
Photometric Range>3.5A
Photometric Repeatability±0.0002A
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity
Scan Speed<1-6000nm/min, variable
Spectral BandwidthVariable: 1.0nm; 2.0nm; AFBG Microcell optimized; AFBG Fiber optic optimized; AFBG Materials optimized
Wavelength Repeatability≤0.05nm (546.11nm mercury line, SD of 10 measurements)
Weight (English)32 lb
Weight (Metric)14.4 kg
Unit SizeEach
840-210800Full specifications
EachEvolution 201 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
7,925.00
Your Price:
***
Accuracy (Photometric)0.5: ±0.004; 1: ±0.006; 2: ±0.010; Measured at 440nm using neutral density filters traceable to NIST
Certifications/ComplianceISO 9001:2008
ConnectionsUSB or RS-232
Detector TypeDual Silicon Photodiodes
DisplayNone
Operating SystemMicrosoft Windows 7, Windows 8
Photometric Accuracy Instrument1A: ±0.006A
2A: ±0.010A
Measured at 440 nm using calibrated neutra
TypeEvolution 201 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
Wavelength Accuracy±0.5 nm  (541.9, 546.1 nm mercury lines);
±0.8 nm (full range 190 to 1100 n
Wavelength Range190 to 1100nm
Baseline Flatness±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Beam GeometryDouble-beam
Data Interval10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
DescriptionCutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity.
Dimensions (L x W x H)62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in)
Drift<0.0005A/hr,
500 nm, 1.0 nm SBW, 1 hr warm-up
Electrical Requirements100-240V 50-60Hz, selected automatically, 150W maximum
Item DescriptionEvolution 201 UV-Vis Spectrophotometer, Computer Control, includes Euro/US/UK power cords
LampXenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Noise0A: <0.00015A;
1A:<0.00025A;
2A: <0.00080A;
260 nm, 1.0 nm SBW, RMS
Optical DesignDouble Beam with sample and reference cuvette positions; Czerny-Turner Monochromator
Pathlength (Metric)Up to 100 mm cuvettes
Pharmacopoeia Compliance Testing
Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198 nm: KCI; ≤0.05%AT at 220 nm: Nal, Kl
Wavelength Accuracy: ±.5 nm 541.9, 546.1nm Hg emission lines, ±0.8 nm full range
Wavelength Repeatability: ≤0.05 nm, repetitive scanning of 546.1 nm Hg emission line
Photometric Display-0.3 to 4.0A
Photometric Range>3.5A
Photometric Repeatability±0.0002A
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity
Scan Speed<1-6000nm/min, variable
Spectral Bandwidth1.0 nm
Wattage150W max.
Wavelength Repeatability≤0.05 nm (546.1 nm mercury line, SD of 10 measurements)
Wavelength Scan Speed<1 to 6000; variable
Weight (English)32 lb
Weight (Metric)14.4 kg
Unit SizeEach
912A0883Full specifications
EachEvolution 201 Spectrophotometer plus Tablet Control Module (for US, CAN and JP only)Request A Quote***-
Accuracy (Photometric)0.5: ±0.004; 1: ±0.006; 2: ±0.010; Measured at 440nm using neutral density filters traceable to NIST
Certifications/ComplianceISO 9001:2008
ConnectionsUSB or RS-232
Detector TypeDual Silicon Photodiodes
DisplayNone
Operating SystemINSIGHT 2 Software is compatible with Windows™ 7 and Windows 8.1 Professional Editions
Photometric Accuracy Instrument1A: ±0.006A
2A: ±0.010A
Measured at 440nm using calibrated neutral
TypeEvolution 201 Spectrophotometer plus Tablet Control Module (for US, CAN and JP only)
Wavelength Accuracy±0.5nm  (541.9, 546.1nm mercury lines);
±0.8nm (full range 190 to 1100nm)
Wavelength Range190 to 1100nm
Baseline Flatness±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Beam GeometryDouble-beam
Data Interval10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
Depth (English)24.3 in.
Depth (Metric)62.2mm
DescriptionCutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity.
Dimensions (L x W x H)62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in)
Drift<0.0005A/hr,
500nm, 1.0nm SBW, 1 hr warm-up
Electrical Requirements100-240V 50-60Hz, selected automatically, 150W maximum
Item DescriptionEvolution 201 Tablet Control Module US, CAN, JP
KeypadSealed membrane
LampXenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Noise0A: <0.00015A;
1A:<0.00025A;
2A: <0.00080A;
260nm, 1.0nm SBW, RMS
Optical DesignDouble Beam with sample and reference cuvette positions; Czerny-Turner Monochromator
Pathlength (Metric)Up to 100mm cuvettes
Pharmacopoeia Compliance TestingResolution (Toluene in Hexane): ≥1.8A
Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl
Wavelength Accuracy: ±.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range
Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line
Photometric Display-0.3 to 4.0A
Photometric Range>3.5A
Photometric Repeatability±0.0002A
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity
Scan Speed<1-6000nm/min, variable
Spectral Bandwidth1.0nm
Wattage150W max.
Wavelength Repeatability≤0.05nm (546.1nm mercury line, SD of 10 measurements)
Wavelength Scan Speed<1 to 6000; variable
Weight (Metric)14.4kg
Unit SizeEach
912A0890Full specifications
EachEvolution 201 Spectrophotometer plus Tablet Control Module - InternationalRequest A Quote***-
Accuracy (Photometric)0.5: ±0.004; 1: ±0.006; 2: ±0.010; Measured at 440nm using neutral density filters traceable to NIST
Certifications/ComplianceISO 9001:2008
ConnectionsUSB or RS-232
Detector TypeDual Silicon Photodiodes
DisplayNone
Operating SystemINSIGHT 2 Software is compatible with Windows™ 7 and Windows 8.1 Professional Editions
Photometric Accuracy Instrument1A: ±0.006A
2A: ±0.010A
Measured at 440nm using calibrated neutral
TypeEvolution 201 Spectrophotometer plus Tablet Control Module - International
Wavelength Accuracy±0.5nm  (541.9, 546.1nm mercury lines);
±0.8nm (full range 190 to 1100nm)
Wavelength Range190 to 1100nm
Baseline Flatness±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Beam GeometryDouble-beam
Data Interval10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
Depth (English)24.3 in.
Depth (Metric)62.2mm
DescriptionCutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity.
Dimensions (L x W x H)62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in)
Drift<0.0005A/hr,
500nm, 1.0nm SBW, 1 hr warm-up
Electrical Requirements100-240V 50-60Hz, selected automatically, 150W maximum
Item DescriptionEvolution 201 Tablet Control Module Intl
KeypadSealed membrane
LampXenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Noise0A: <0.00015A;
1A:<0.00025A;
2A: <0.00080A;
260nm, 1.0nm SBW, RMS
Optical DesignDouble Beam with sample and reference cuvette positions; Czerny-Turner Monochromator
Pathlength (Metric)Up to 100mm cuvettes
Pharmacopoeia Compliance TestingResolution (Toluene in Hexane): ≥1.8A
Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl
Wavelength Accuracy: ±.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range
Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line
Photometric Display-0.3 to 4.0A
Photometric Range>3.5A
Photometric Repeatability±0.0002A
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R). log (Abs) Abs*, Intensity
Scan Speed<1-6000nm/min, variable
Spectral Bandwidth1.0nm
Wattage150W max.
Wavelength Repeatability≤0.05nm (546.1nm mercury line, SD of 10 measurements)
Wavelength Scan Speed<1 to 6000; variable
Weight (Metric)14.4kg
Unit SizeEach
912A0884Full specifications
EachEvolution 220 Spectrophotometer plus Tablet Control Module (for US, CAN and JP only)Request A Quote***-
Detector TypeDual Silicon Photodiodes
DisplayNone
Operating SystemMicrosoft Windows™ XP embedded. INSIGHT 2 Software is also compatible with Windows 7 and Windows 8.1 Professional Editions.
Photometric Accuracy Instrument1A: ±0.006A
2A: ±0.010A
Measured at 440nm using calibrated neutral
TypeEvolution 220 Spectrophotometer plus Tablet Control Module (for US, CAN and JP only)
Wavelength Accuracy±0.5nm (541.9, 546.1nm mercury lines), ±0.8nm (full range 190 to 1100nm)
Wavelength Range190 to 1100nm
Baseline Flatness±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Data Interval10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
DescriptionCutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity
Dimensions (L x W x H)62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in)
Drift<0.0005A/hr, 500nm, 1.0nm SBW, 1 hr warm-up
Electrical Requirements100-240V 50-60Hz, selected automatically, 150W maximum
Item DescriptionEvolution 220 Tablet Control Module US, CAN, JP
KeypadSealed membrane
LampXenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Noise0A: <0.00015A;
1A: <0.00025A;
2A: <0.00080A;
260nm, 1nm SBW, RMS
Optical DesignDouble Beam with sample and reference cuvette positions; Application Focused Beam Geometry; Czerny-Turner Monochromator
Pharmacopoeia Compliance Testing(Guaranteed Performance Specifications)
Resolution (toluene in Hexane): ≥1.8A
Photometric Accuracy (60 mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl
Wavelength Accuracy: ±0.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range
Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line
Photometric Display-0.3 to 4.0A
Photometric Range>3.5A
Photometric Repeatability±0.0002A
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity
Scan Speed<1-6000nm/min, variable
Spectral BandwidthVariable: 1.0nm; 2.0nm;  AFBG Microcell optimized; AFBG Fiber optic optimized; AFBG Materials optimized
Wavelength Repeatability≤0.05nm (546.11nm mercury line, SD of 10 measurements)
Weight (Metric)14.4kg
Unit SizeEach
912A0889Full specifications
EachEvolution 220 Spectrophotometer plus Tablet Control Module - InternationalRequest A Quote***-
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Detector TypeDual Silicon Photodiodes
DisplayNone
Operating SystemMicrosoft Windows™ XP embedded. INSIGHT 2 Software is also compatible with Windows 7 and Windows 8.1 Professional Editions.
Photometric Accuracy Instrument1A: ±0.006A
2A: ±0.010A
Measured at 440nm using calibrated neutral
TypeEvolution 220 Spectrophotometer plus Tablet Control Module - International
Wavelength Accuracy±0.5nm (541.9, 546.1nm mercury lines), ±0.8nm (full range 190 to 1100nm)
Wavelength Range190 to 1100nm
ApplicationsSpectroscopy Elemental Isotope Analysis
Baseline Flatness±0.0010A, 200-800nm, 1.0nm SBW, smoothing
Data Interval10, 5, 2, 1.0, 0.5, 0.2, 0.1nm
DescriptionCutting-edge instrumentation, intuitive and powerful software, and a wide range of accessories consistently deliver high quality results and improved productivity
Dimensions (L x W x H)62.2 x 48.6 x 27.9 cm (24 x 19 x 11 in)
Drift<0.0005A/hr, 500nm, 1.0nm SBW, 1 hr warm-up
Electrical Requirements100-240V 50-60Hz, selected automatically, 150W maximum
Item DescriptionEvolution 220 Tablet Control Module Intl
KeypadSealed membrane
LampXenon Flash Lamp, 3 year warranty (7 years typical lifetime)
Noise0A: <0.00015A;
1A: <0.00025A;
2A: <0.00080A;
260nm, 1nm SBW, RMS
Optical DesignDouble Beam with sample and reference cuvette positions; Application Focused Beam Geometry; Czerny-Turner Monochromator
Pharmacopoeia Compliance Testing(Guaranteed Performance Specifications)
Resolution (toluene in Hexane): ≥1.8A
Photometric Accuracy (60 mg/L K2Cr2O7): ±0.010A
Stray Light: ≤1%T at 198nm: KCI; ≤0.05%AT at 220nm: Nal, Kl
Wavelength Accuracy: ±0.5nm 541.9, 546.1nm Hg emission lines, ±0.8nm full range
Wavelength Repeatability: ≤0.05nm, repetitive scanning of 546.1nm Hg emission line
Photometric Display-0.3 to 4.0A
Photometric Range>3.5A
Photometric Repeatability±0.0002A
Scan Ordinate ModesAbsorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity
Scan Speed<1-6000nm/min, variable
Spectral BandwidthVariable: 1.0nm; 2.0nm;  AFBG Microcell optimized; AFBG Fiber optic optimized; AFBG Materials optimized
Wavelength Repeatability≤0.05nm (546.11nm mercury line, SD of 10 measurements)
Weight (Metric)14.4kg
Unit SizeEach
840-210800-1YFull specifications
EachEvolution 201 UV-Vis Spectrophotometer with 1 year Extended Warranty
7,925.00
Your Price:
***
TypeEvolution 201 UV-Vis Spectrophotometer with 1 year Extended Warranty
DescriptionEvolution 201 UV-Vis Spectrophotometer with 1 year Extended Warranty
Unit SizeEach
840-210800-2YFull specifications
EachEvolution 201 UV-Vis Spectrophotometer with 2 year Extended Warranty
7,925.00
Your Price:
***
TypeEvolution 201 UV-Vis Spectrophotometer with 2 year Extended Warranty
DescriptionEvolution 201 UV-Vis Spectrophotometer with 2 year Extended Warranty
Unit SizeEach
840-210800-3YFull specifications
EachEvolution 201 UV-Vis Spectrophotometer with 3 year Extended Warranty
7,925.00
Your Price:
***
TypeEvolution 201 UV-Vis Spectrophotometer with 3 year Extended Warranty
DescriptionEvolution 201 UV-Vis Spectrophotometer with 3 year Extended Warranty
Unit SizeEach
Showing 10 of 16Show more
For routine to research analysis, this instrument series offers real innovations that provide enhanced usability and performance - without added complexity. With straightforward software, cutting-edge instrumentation and a wide selection of accessories, the Evolution 201 and 220 systems work with you to perform experiments the way you want - for the results you need.

INSIGHT Software—Sophistication Simplified

  • Personalize your home screen for easy navigation and convenience
  • Workbook tools save time and ensure accurate results
  • CUE scripting allows creation of customized interface and simplified workflow

Optimized Engineering Delivers Ultimate Performance

  • Double-beam geometry with 1nm spectral bandwidth for precision measurements
  • Application Focused Beam Geometry (AFBG) technology enables the best performance from microcells, solid samples, and fiber optic probes
  • Xenon flash lamp requires no warm-up time allowing instant measurements
  • Electronic triggering provides the highest level of accuracy for rapid-mixing kinetics measurements
  • Precision monochromator drive delivers fast scanning data collection and wavelength accuracy

Powerful Convenience at your Fingertips

  • Color, touch screen provides instrument control using built-in computer
  • Integrated keypad allows communication with INSIGHT software
  • Choice of Local or PC configurations provides flexibility and convenience

Accessories for all your Sampling Needs

  • Wide accessory selection with various temperature control options, sample changers, sippers and solid sampling devices complete your analysis
  • Choice of Peltier Single Cell Holder or a Smart 8-Cell Peltier system for temperature control and sample monitoring from 0° to 100 °C
  • Easy software integration gives you complete control of your measurements

Assurance of System Performance

  • The Thermo Scientific UV Validator package provides support for system qualification and validation activities
  • Documentation facilitates compliance of your system with the requirements of FDA,GxP, ISO 9001:2000 and ISPE 2001 guidelines and regulations
  • Mercury Lamp accessory is available to perform instrument calibration
  • Thermo Scientific INSIGHT security software provides complete tools to meet 21 CFR Part 11 requirements

Figures

Frequently asked questions (FAQs)

Citations & References