GENESYS™ 40/50 Vis/UV-Vis Spectrophotometers

Catalog number: 840-297000-3Y

GENESYS™ 40/50 Vis/UV-Vis Spectrophotometers

Catalog number: 840-297000-3Y
Perform routine measurements for quality control or teaching in the chemistry classroom with rugged Thermo Scientific™ GENESYS™ 50 UV-Visible and GENESYS 40 Vis Spectrophotometers. Offered in a single cell configuration, these instruments are designed with a sloping surface to shed spills and a washable sampling compartment for easy clean up. A 7-inch touchscreen interface, local control software (no PC needed) and optional Wi-Fi networking make the GENESYS 50 UV-Vis or GENESYS 40 Vis Spectrophotometer the ideal choice for daily sampling purposes.
 
Catalog Number
840-297000-3Y
Unit Size
Each
Description
GENESYS 40 Vis Spectrophotometer with 3 year Extended Warranty
Optical Design
Dual beam
Spectral Bandwidth
5 nm
Wavelength Range
325 nm - 1100 nm
Price (USD)
4,240.00
Your Price:
Availability
***
Full specifications
Quantity
TypeGENESYS 40 Vis Spectrophotometer with 3 year Extended Warranty
Wavelength Range325 nm - 1100 nm
DescriptionGENESYS 40 Vis Spectrophotometer with 3 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth5 nm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 50 UV-Vis Spectrophotometer
Optical Design
Dual beam
Spectral Bandwidth
2 nm
Wavelength Range
190 nm – 1100 nm
Price (USD)
6,100.00
Your Price:
Availability
***
Full specifications
Quantity
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, fixed, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
Baseline Flatness±0.002A
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100 mm cells
Available accessory for test-tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
DescriptionGENESYS 50 UV-Vis Spectrophotometer
Dimensions (L x W)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 40 Visible Spectrophotometer with EU Power Cable
Optical Design
Dual beam
Spectral Bandwidth
5 nm
Wavelength Range
325 nm – 1100 nm
Price (USD)
Availability
***
Full specifications
Quantity
-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, fixed, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range325 nm – 1100 nm
ApplicationsSample Concentration
Baseline Flatness±0.005A
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100 mm cells
Available accessory for test tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
DescriptionGENESYS 40 Visible Spectrophotometer with EU Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0010A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100- 240 volts, 50 -60 Hz
KeypadTouchscreen
LampTungsten-Halogen (>1000 hours)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth5 nm
Stray Light<0.05%T at 340 nm and 400 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 40 Visible Spectrophotometer with UK Power Cable
Optical Design
Dual beam
Spectral Bandwidth
5 nm
Wavelength Range
325 nm – 1100 nm
Price (USD)
Availability
***
Full specifications
Quantity
-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, fixed, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range325 nm – 1100 nm
ApplicationsSample Concentration
Baseline Flatness±0.005A
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100 mm cells
Available accessory for test tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
DescriptionGENESYS 40 Visible Spectrophotometer with UK Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0010A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100 - 240 volts, 50 - 60 Hz
KeypadTouchscreen
LampTungsten-Halogen (>1000 hours)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth5 nm
Stray Light<0.05%T at 340 nm and 400 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 50 UV-Vis Spectrophotometer with EU Power Cable
Optical Design
Dual beam
Spectral Bandwidth
2 nm
Wavelength Range
190 nm – 1100 nm
Price (USD)
Availability
***
Full specifications
Quantity
-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, fixed, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
ApplicationsSample Concentration
Baseline Flatness±0.002A
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100 mm cells
Available accessory for test tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
DescriptionGENESYS 50 UV-Vis Spectrophotometer with EU Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100 - 240 volts, 50 - 60 Hz
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range-2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 50 UV-Vis Spectrophotometer with UK Power Cable
Optical Design
Dual beam
Spectral Bandwidth
2 nm
Wavelength Range
190 nm – 1100 nm
Price (USD)
Availability
***
Full specifications
Quantity
-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, fixed, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A±0.004A at 1.0A±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
ApplicationsSample Concentration
Baseline Flatness±0.002A
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100mm cells
Available accessory for test tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
DescriptionGENESYS 50 UV-Vis Spectrophotometer with UK Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 40 Visible Spectrophotometer
Optical Design
Dual beam
Spectral Bandwidth
5 nm
Wavelength Range
325 nm – 1100 nm
Price (USD)
4,240.00
Your Price:
Availability
***
Full specifications
Quantity
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, fixed, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range325 nm – 1100 nm
Baseline Flatness±0.005A
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100mm cells
Available accessory for test tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
DescriptionGENESYS 40 Visible Spectrophotometer
Dimensions (L x W)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0010A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampTungsten-Halogen (>1000 hours)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth5 nm
Stray Light<0.05%T at 340 nm and 400 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 40 Vis Spectrophotometer with 1 year Extended Warranty
Optical Design
Dual beam
Spectral Bandwidth
5 nm
Wavelength Range
325 nm - 1100 nm
Price (USD)
4,240.00
Your Price:
Availability
***
Full specifications
Quantity
TypeGENESYS 40 Vis Spectrophotometer with 1 year Extended Warranty
Wavelength Range325 nm - 1100 nm
DescriptionGENESYS 40 Vis Spectrophotometer with 1 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth5 nm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 40 Vis Spectrophotometer with 2 year Extended Warranty
Optical Design
Dual beam
Spectral Bandwidth
5 nm
Wavelength Range
325 nm - 1100 nm
Price (USD)
4,240.00
Your Price:
Availability
***
Full specifications
Quantity
TypeGENESYS 40 Vis Spectrophotometer with 2 year Extended Warranty
Wavelength Range325 nm - 1100 nm
DescriptionGENESYS 40 Vis Spectrophotometer with 2 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth5 nm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 50 UV-Vis Spectrophotometer with 1 year Extended Warranty
Optical Design
Dual beam
Spectral Bandwidth
2 nm
Wavelength Range
190 nm - 1100 nm
Price (USD)
6,100.00
Your Price:
Availability
***
Full specifications
Quantity
TypeGENESYS 50 UV-Vis Spectrophotometer with 1 year Extended Warranty
Wavelength Range190 nm - 1100 nm
DescriptionGENESYS 50 UV-Vis Spectrophotometer with 1 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth2 nm
Unit SizeEach
Showing 10 of 12Show more
Catalog NumberSpecificationsUnit SizeDescriptionOptical DesignSpectral BandwidthWavelength RangePrice (USD)AvailabilityQuantity
840-297000-3YFull specifications
EachGENESYS 40 Vis Spectrophotometer with 3 year Extended Warranty Dual beam5 nm325 nm - 1100 nm
4,240.00
Your Price:
***
TypeGENESYS 40 Vis Spectrophotometer with 3 year Extended Warranty
Wavelength Range325 nm - 1100 nm
DescriptionGENESYS 40 Vis Spectrophotometer with 3 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth5 nm
Unit SizeEach
840-298000Full specifications
EachGENESYS 50 UV-Vis SpectrophotometerDual beam2 nm190 nm – 1100 nm
6,100.00
Your Price:
***
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, fixed, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
Baseline Flatness±0.002A
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100 mm cells
Available accessory for test-tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
DescriptionGENESYS 50 UV-Vis Spectrophotometer
Dimensions (L x W)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
840-297300Full specifications
EachGENESYS 40 Visible Spectrophotometer with EU Power CableDual beam5 nm325 nm – 1100 nmRequest A Quote***-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, fixed, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range325 nm – 1100 nm
ApplicationsSample Concentration
Baseline Flatness±0.005A
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100 mm cells
Available accessory for test tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
DescriptionGENESYS 40 Visible Spectrophotometer with EU Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0010A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100- 240 volts, 50 -60 Hz
KeypadTouchscreen
LampTungsten-Halogen (>1000 hours)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth5 nm
Stray Light<0.05%T at 340 nm and 400 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
840-297400Full specifications
EachGENESYS 40 Visible Spectrophotometer with UK Power CableDual beam5 nm325 nm – 1100 nmRequest A Quote***-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, fixed, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range325 nm – 1100 nm
ApplicationsSample Concentration
Baseline Flatness±0.005A
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100 mm cells
Available accessory for test tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
DescriptionGENESYS 40 Visible Spectrophotometer with UK Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0010A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100 - 240 volts, 50 - 60 Hz
KeypadTouchscreen
LampTungsten-Halogen (>1000 hours)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth5 nm
Stray Light<0.05%T at 340 nm and 400 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
840-298300Full specifications
EachGENESYS 50 UV-Vis Spectrophotometer with EU Power CableDual beam2 nm190 nm – 1100 nmRequest A Quote***-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, fixed, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
ApplicationsSample Concentration
Baseline Flatness±0.002A
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100 mm cells
Available accessory for test tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
DescriptionGENESYS 50 UV-Vis Spectrophotometer with EU Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100 - 240 volts, 50 - 60 Hz
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range-2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
840-298400Full specifications
EachGENESYS 50 UV-Vis Spectrophotometer with UK Power CableDual beam2 nm190 nm – 1100 nmRequest A Quote***-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, fixed, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A±0.004A at 1.0A±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
ApplicationsSample Concentration
Baseline Flatness±0.002A
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100mm cells
Available accessory for test tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
DescriptionGENESYS 50 UV-Vis Spectrophotometer with UK Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
840-297000Full specifications
EachGENESYS 40 Visible SpectrophotometerDual beam5 nm325 nm – 1100 nm
4,240.00
Your Price:
***
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, fixed, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range325 nm – 1100 nm
Baseline Flatness±0.005A
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100mm cells
Available accessory for test tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
DescriptionGENESYS 40 Visible Spectrophotometer
Dimensions (L x W)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0010A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampTungsten-Halogen (>1000 hours)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth5 nm
Stray Light<0.05%T at 340 nm and 400 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
840-297000-1YFull specifications
EachGENESYS 40 Vis Spectrophotometer with 1 year Extended Warranty Dual beam5 nm325 nm - 1100 nm
4,240.00
Your Price:
***
TypeGENESYS 40 Vis Spectrophotometer with 1 year Extended Warranty
Wavelength Range325 nm - 1100 nm
DescriptionGENESYS 40 Vis Spectrophotometer with 1 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth5 nm
Unit SizeEach
840-297000-2YFull specifications
EachGENESYS 40 Vis Spectrophotometer with 2 year Extended Warranty Dual beam5 nm325 nm - 1100 nm
4,240.00
Your Price:
***
TypeGENESYS 40 Vis Spectrophotometer with 2 year Extended Warranty
Wavelength Range325 nm - 1100 nm
DescriptionGENESYS 40 Vis Spectrophotometer with 2 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth5 nm
Unit SizeEach
840-298000-1YFull specifications
EachGENESYS 50 UV-Vis Spectrophotometer with 1 year Extended Warranty Dual beam2 nm190 nm - 1100 nm
6,100.00
Your Price:
***
TypeGENESYS 50 UV-Vis Spectrophotometer with 1 year Extended Warranty
Wavelength Range190 nm - 1100 nm
DescriptionGENESYS 50 UV-Vis Spectrophotometer with 1 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth2 nm
Unit SizeEach
Showing 10 of 12Show more
The GENESYS 50 is a dual beam UV-Vis spectrophotometer in a single-cell configuration that meets all of the specifications for critical quality control applications and precise chemical measurements. The GENESYS 40 Dual Beam Vis Spectrophotometer is a visible spectral region version in this instrumental class. Both  feature data resolution from 0.2 nm to 5 nm.
 
Features:
  • 7-inch high-resolution touchscreen user interface
  • Local control for speed and reliability
  • Networking capable (Wi-Fi adaptor available)
  • Large sample compartment with front access 
 
Designed for:
  • Chemistry labs
  • Routine measurements
  • Moderate throughput requirements

Figures

Frequently asked questions (FAQs)

Citations & References