Single-cell accessories for GENESYS™
Thermo Scientific™

Single-cell accessories for GENESYS™

Simplify sampling with easy access
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)TypeHolds
840-303800GENESYS G5Long Path Cell Holder10 to 100 mm cuvette (1)
840-298900GENESYS G5Single Cell Sample Holder10 mm cuvette (1)
840-299000GENESYS G5Beckman-style Cell HolderBeckman-style short microcells
840-303100GENESYS G5Long Path Cell Holder5 to 100mm cylindrical cuvette
840-303200GENESYS G5Sample Holder for Film/FilterFilter/lenses, 10 mm thick
840-303300GENESYS G5Disposable Microcell Holder50 μL microcells, Uvettes
335079-000GENESYS G5Single Cell Sample HolderSquare 10 mm PL Cuvette
335917-000GENESYS G5Indiv Adjustable Filter HolderFilters up to 10 mm thick
840-277-500GENESYS G5Test Tube and Vial Holder12 mm to 25 mm tubes and vials
840-277600GENESYS G5Test Tube CapTall tubes, vials (lid open)
840-277700GENESYS G5Long Path Cell Holder20 to 100 mm cuvette (1)
840-277800GENESYS G5Long Path Cell Holder5 to 100 mm cuvette (1)
840-278100GENESYS G5Sample Holder for Film/FilterFilter/lenses, 6 mm thick
840-278200GENESYS G5Hose Entry/Exit KitEntry and exit hoses (incl)
336028-000GENESYS G5Single Cell Sample HolderSingle-cell cuvette, 10mm tube
840-278600GENESYS G5Single Cell Sample Holder10 mm cuvette (1)
Catalog number 840-303800
Price (KRW)
-
For Use With (Equipment):
GENESYS G5
Type:
Long Path Cell Holder
Holds:
10 to 100 mm cuvette (1)

Make the most of every sample. Accessories for Thermo Scientific™ GENESYS™ UV-Vis spectrophotometers are designed to enable you to work smarter, not harder. We offer a wide variety of options to meet your measurement requirements. Cable-free, snap-in design allows for easy exchange of accessories.

Adjust and scale with ease

All accessories are designed for seamless integration with all GENESYS G5 instruments, allowing users to quickly adapt their system as needs evolve.

  • Cable-free, snap-in design simplifies installation and exchange
  • Accessories have broad compatibility across GENESYS G5 Vis, UV-Vis, and Pro models
  • Modular approach allows labs to expand capabilities over time
  • Adaptability supports both routine testing and advanced research workflows

Take advantage of flexible sampling options for diverse applications

A wide selection of single-cell and specialized holders allows users to measure different sample types with confidence and consistency. These options support everything from standard cuvettes to microvolume and film samples.

  • Standard and long-path cell holders support a wide range of cuvette sizes and pathlengths
  • Film and filter holders enable analysis of solid and optical materials
  • Microcell and Beckman-style holders support low-volume and specialized sample formats
  • Test tube holder accommodates common tube and vial sizes for routine workflows
Specifications
DescriptionLong path rectangular cell holder
For Use With (Application)Measurements of solutions with low absorbance values
For Use With (Equipment)GENESYS G5
Holds10 to 100 mm cuvette (1)
ShapeRectangular
TypeLong Path Cell Holder
Unit SizeEach