GENESYS™ 140 Vis Spectrophotometer with 3 year Extended Warranty

Catalog number: 840-308000-3Y

GENESYS™ 140 Vis Spectrophotometer with 3 year Extended Warranty

Catalog number: 840-308000-3Y
Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the  automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments.  Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.
 
Catalog Number
840-308000-3Y
Unit Size
Each
Description
GENESYS 140 Vis Spectrophotometer with 3 year Extended Warranty
Optical Design
Dual beam
Spectral Bandwidth
5 nm
Wavelength Range
325 nm – 1100 nm
Price (USD)
4,580.00
Your Price:
Availability
***
Full specifications
Quantity
TypeGENESYS 140 Vis Spectrophotometer with 3 year Extended Warranty
Wavelength Range325 nm – 1100 nm
DescriptionGENESYS 140 Vis Spectrophotometer with 3 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth5 nm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 150 UV-Visible Spectrophotometer
Optical Design
Dual beam
Spectral Bandwidth
2 nm
Wavelength Range
190 nm – 1100 nm
Price (USD)
6,450.00
Your Price:
Availability
***
Full specifications
Quantity
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
Baseline Flatness±0.002A
Compartments
Accommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 150 UV-Visible Spectrophotometer
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
Lamp Xenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 150 UV-Vis Spectrophotometer with EU Power Cable
Optical Design
Dual beam
Spectral Bandwidth
2 nm
Wavelength Range
190 nm – 1100 nm
Price (USD)
Availability
***
Full specifications
Quantity
-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A±0.004A at 1.0A±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
Baseline Flatness±0.002A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 150 UV-Vis Spectrophotometer with EU Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–6.0 Hz
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display -3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 150 UV-Vis Spectrophotometer with UK Power Cable
Optical Design
Dual beam
Spectral Bandwidth
2 nm
Wavelength Range
190 nm – 1100 nm
Price (USD)
Availability
***
Full specifications
Quantity
-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
Baseline Flatness±0.002A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 150 UV-Vis Spectrophotometer with UK Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display–3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with one year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 140 Visible Spectrophotometer with EU Power Cable
Optical Design
Dual beam
Spectral Bandwidth
5 nm
Wavelength Range
325 nm – 1100 nm
Price (USD)
Availability
***
Full specifications
Quantity
-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-in. color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range325 nm – 1100 nm
Baseline Flatness±0.005A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 140 Visible Spectrophotometer with EU Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5cm
Drift(At 500 nm after 1 hour warmup) <0.0010A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampTungsten-Halogen (>1000 hours)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display–3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth5 nm
Stray Light<0.05%T at 340 nm and 400 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability<±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with one year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 140 Visible Spectrophotometer
Optical Design
Dual beam
Spectral Bandwidth
5 nm
Wavelength Range
325 nm – 1100 nm
Price (USD)
4,580.00
Your Price:
Availability
***
Full specifications
Quantity
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument
±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range325 nm – 1100 nm
Baseline Flatness±0.005A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 140 Visible Spectrophotometer
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0010A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampTungsten-Halogen (>1000 hours)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth5 nm
Stray Light<0.05%T at 340 nm and 400 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with one year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
 
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 140 Visible Spectrophotometer with UK Power Cable
Optical Design
Dual beam
Spectral Bandwidth
5 nm
Wavelength Range
325 nm – 1100 nm
Price (USD)
Availability
***
Full specifications
Quantity
-
Photometric Accuracy Including Standard Tolerance±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-in. color touchscreen, tiltable, high definition, 800 × 1280 pixels
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range325 nm – 1100 nm
Baseline Flatness±0.005A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 140 Visible Spectrophotometer with UK Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5cm
Drift(At 500 nm after 1 hour warmup) <0.0010A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampTungsten-Halogen (>1000 hours)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display–3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth5 nm
Stray Light<0.05%T at 340 nm and 400 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability<±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with one year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 140 Vis Spectrophotometer with 1 year Extended Warranty
Optical Design
Dual beam
Spectral Bandwidth
5 nm
Wavelength Range
325 nm – 1100 nm
Price (USD)
4,580.00
Your Price:
Availability
***
Full specifications
Quantity
TypeGENESYS 140 Vis Spectrophotometer with 1 year Extended Warranty
Wavelength Range325 nm – 1100 nm
DescriptionGENESYS 140 Vis Spectrophotometer with 1 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth5 nm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 140 Vis Spectrophotometer with 2 year Extended Warranty
Optical Design
Dual beam
Spectral Bandwidth
5 nm
Wavelength Range
325 nm – 1100 nm
Price (USD)
4,580.00
Your Price:
Availability
***
Full specifications
Quantity
TypeGENESYS 140 Vis Spectrophotometer with 2 year Extended Warranty
Wavelength Range325 nm – 1100 nm
DescriptionGENESYS 140 Vis Spectrophotometer with 2 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth5 nm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 150 UV-Vis Spectrophotometer with 1 year Extended Warranty
Optical Design
Dual beam
Spectral Bandwidth
2 nm
Wavelength Range
190 nm - 1100 nm
Price (USD)
6,450.00
Your Price:
Availability
***
Full specifications
Quantity
TypeGENESYS 150 UV-Vis Spectrophotometer with 1 year Extended Warranty
Wavelength Range190 nm - 1100 nm
DescriptionGENESYS 150 UV-Vis Spectrophotometer with 1 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth2 nm
Unit SizeEach
Showing 10 of 12Show more
Catalog NumberSpecificationsUnit SizeDescriptionOptical DesignSpectral BandwidthWavelength RangePrice (USD)AvailabilityQuantity
840-308000-3YFull specifications
EachGENESYS 140 Vis Spectrophotometer with 3 year Extended Warranty Dual beam5 nm325 nm – 1100 nm
4,580.00
Your Price:
***
TypeGENESYS 140 Vis Spectrophotometer with 3 year Extended Warranty
Wavelength Range325 nm – 1100 nm
DescriptionGENESYS 140 Vis Spectrophotometer with 3 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth5 nm
Unit SizeEach
840-300000Full specifications
EachGENESYS 150 UV-Visible SpectrophotometerDual beam2 nm190 nm – 1100 nm
6,450.00
Your Price:
***
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
Baseline Flatness±0.002A
Compartments
Accommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 150 UV-Visible Spectrophotometer
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
Lamp Xenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
840-300300Full specifications
EachGENESYS 150 UV-Vis Spectrophotometer with EU Power CableDual beam2 nm190 nm – 1100 nmRequest A Quote***-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A±0.004A at 1.0A±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
Baseline Flatness±0.002A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 150 UV-Vis Spectrophotometer with EU Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–6.0 Hz
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display -3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
840-300400Full specifications
EachGENESYS 150 UV-Vis Spectrophotometer with UK Power CableDual beam2 nm190 nm – 1100 nmRequest A Quote***-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
Baseline Flatness±0.002A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 150 UV-Vis Spectrophotometer with UK Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display–3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with one year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
840-308300Full specifications
EachGENESYS 140 Visible Spectrophotometer with EU Power CableDual beam5 nm325 nm – 1100 nmRequest A Quote***-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-in. color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range325 nm – 1100 nm
Baseline Flatness±0.005A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 140 Visible Spectrophotometer with EU Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5cm
Drift(At 500 nm after 1 hour warmup) <0.0010A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampTungsten-Halogen (>1000 hours)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display–3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth5 nm
Stray Light<0.05%T at 340 nm and 400 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability<±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with one year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
840-308000Full specifications
EachGENESYS 140 Visible SpectrophotometerDual beam5 nm325 nm – 1100 nm
4,580.00
Your Price:
***
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument
±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range325 nm – 1100 nm
Baseline Flatness±0.005A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 140 Visible Spectrophotometer
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0010A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampTungsten-Halogen (>1000 hours)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display-3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth5 nm
Stray Light<0.05%T at 340 nm and 400 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with one year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
 
Unit SizeEach
840-308400Full specifications
EachGENESYS 140 Visible Spectrophotometer with UK Power CableDual beam5 nm325 nm – 1100 nmRequest A Quote***-
Photometric Accuracy Including Standard Tolerance±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-in. color touchscreen, tiltable, high definition, 800 × 1280 pixels
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range325 nm – 1100 nm
Baseline Flatness±0.005A
CompartmentsAccommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 140 Visible Spectrophotometer with UK Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5cm
Drift(At 500 nm after 1 hour warmup) <0.0010A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampTungsten-Halogen (>1000 hours)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDual beam
Photometric Display–3A to +5A
Photometric Range–3A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth5 nm
Stray Light<0.05%T at 340 nm and 400 nm
Wavelength Data Interval0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability<±0.2 nm
Wavelength Scan SpeedAutomatic – up to 1800 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with one year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
840-308000-1YFull specifications
EachGENESYS 140 Vis Spectrophotometer with 1 year Extended Warranty Dual beam5 nm325 nm – 1100 nm
4,580.00
Your Price:
***
TypeGENESYS 140 Vis Spectrophotometer with 1 year Extended Warranty
Wavelength Range325 nm – 1100 nm
DescriptionGENESYS 140 Vis Spectrophotometer with 1 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth5 nm
Unit SizeEach
840-308000-2YFull specifications
EachGENESYS 140 Vis Spectrophotometer with 2 year Extended Warranty Dual beam5 nm325 nm – 1100 nm
4,580.00
Your Price:
***
TypeGENESYS 140 Vis Spectrophotometer with 2 year Extended Warranty
Wavelength Range325 nm – 1100 nm
DescriptionGENESYS 140 Vis Spectrophotometer with 2 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth5 nm
Unit SizeEach
840-300000-1YFull specifications
EachGENESYS 150 UV-Vis Spectrophotometer with 1 year Extended Warranty Dual beam2 nm190 nm - 1100 nm
6,450.00
Your Price:
***
TypeGENESYS 150 UV-Vis Spectrophotometer with 1 year Extended Warranty
Wavelength Range190 nm - 1100 nm
DescriptionGENESYS 150 UV-Vis Spectrophotometer with 1 year Extended Warranty
Optical DesignDual beam
Spectral Bandwidth2 nm
Unit SizeEach
Showing 10 of 12Show more
Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the  automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments.  Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.

Figures

Frequently asked questions (FAQs)

Citations & References