GENESYS™ 180 UV-Vis Spectrophotometer

Catalog number: 840-309000-3Y

GENESYS™ 180 UV-Vis Spectrophotometer

Catalog number: 840-309000-3Y
Perform high throughput quantitative UV-Vis measurements where a double beam is required as a reference cell position with the  Thermo Scientific™ GENESYS™ 180 UV-Visible Spectrophotometer. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.
 
Catalog Number
840-309000-3Y
Unit Size
Each
Description
GENESYS 180 UV-Vis Spectrophotometer with 3 year Extended Warranty
Optical Design
Double Beam
Spectral Bandwidth
2 nm
Price (USD)
7,350.00
Your Price:
Availability
***
Full specifications
Quantity
TypeGENESYS 180 UV-Vis Spectrophotometer with 3 year Extended Warranty
DescriptionGENESYS 180 UV-Vis Spectrophotometer with 3 year Extended Warranty
Optical DesignDouble Beam
Spectral Bandwidth2 nm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 180 UV-Vis Spectrophotometer with EU Power Cable
Optical Design
Double Beam
Spectral Bandwidth
2 nm
Price (USD)
Availability
***
Full specifications
Quantity
-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-in. color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
ApplicationsSample Concentration
Baseline Flatness±0.002A
Compartments
8-position cell changer (standard)

Also accommodates (optional):
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 180 UV-Vis Spectrophotometer with EU Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Display–3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.1 nm, 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/minv
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 180 UV-Vis Spectrophotometer with UK Power Cable
Optical Design
Double Beam
Spectral Bandwidth
2 nm
Price (USD)
Availability
***
Full specifications
Quantity
-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-in. color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
ApplicationsSample Concentration
Baseline Flatness±0.002A
Compartments
8-position cell changer (standard)

Also accommodates (optional):
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 180 UV-Vis Spectrophotometer with UK Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Display–3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.1 nm, 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchasev
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 180 UV-Vis Spectrophotometer with 1 year Extended Warranty
Optical Design
Double Beam
Spectral Bandwidth
2 nm
Price (USD)
7,350.00
Your Price:
Availability
***
Full specifications
Quantity
TypeGENESYS 180 UV-Vis Spectrophotometer with 1 year Extended Warranty
DescriptionGENESYS 180 UV-Vis Spectrophotometer with 1 year Extended Warranty
Optical DesignDouble Beam
Spectral Bandwidth2 nm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 180 UV-Vis Spectrophotometer with 2 year Extended Warranty
Optical Design
Double Beam
Spectral Bandwidth
2 nm
Price (USD)
7,350.00
Your Price:
Availability
***
Full specifications
Quantity
TypeGENESYS 180 UV-Vis Spectrophotometer with 2 year Extended Warranty
DescriptionGENESYS 180 UV-Vis Spectrophotometer with 2 year Extended Warranty
Optical DesignDouble Beam
Spectral Bandwidth2 nm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 180 UV-Vis Spectrophotometer
Optical Design
Double Beam
Spectral Bandwidth
2 nm
Price (USD)
7,350.00
Your Price:
Availability
***
Full specifications
Quantity
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
Baseline Flatness±0.002A
Compartments8-position cell changer (standard)
Also accommodates (optional):
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 180 UV-Vis Spectrophotometer
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Display-3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.1 nm, 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeDescriptionOptical DesignSpectral BandwidthPrice (USD)AvailabilityQuantity
840-309000-3YFull specifications
EachGENESYS 180 UV-Vis Spectrophotometer with 3 year Extended Warranty Double Beam2 nm
7,350.00
Your Price:
***
TypeGENESYS 180 UV-Vis Spectrophotometer with 3 year Extended Warranty
DescriptionGENESYS 180 UV-Vis Spectrophotometer with 3 year Extended Warranty
Optical DesignDouble Beam
Spectral Bandwidth2 nm
Unit SizeEach
840-309300Full specifications
EachGENESYS 180 UV-Vis Spectrophotometer with EU Power CableDouble Beam2 nmRequest A Quote***-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-in. color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
ApplicationsSample Concentration
Baseline Flatness±0.002A
Compartments
8-position cell changer (standard)

Also accommodates (optional):
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 180 UV-Vis Spectrophotometer with EU Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Display–3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.1 nm, 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/minv
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
840-309400Full specifications
EachGENESYS 180 UV-Vis Spectrophotometer with UK Power CableDouble Beam2 nmRequest A Quote***-
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-in. color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
ApplicationsSample Concentration
Baseline Flatness±0.002A
Compartments
8-position cell changer (standard)

Also accommodates (optional):
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 180 UV-Vis Spectrophotometer with UK Power Cable
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Display–3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.1 nm, 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchasev
Unit SizeEach
840-309000-1YFull specifications
EachGENESYS 180 UV-Vis Spectrophotometer with 1 year Extended Warranty Double Beam2 nm
7,350.00
Your Price:
***
TypeGENESYS 180 UV-Vis Spectrophotometer with 1 year Extended Warranty
DescriptionGENESYS 180 UV-Vis Spectrophotometer with 1 year Extended Warranty
Optical DesignDouble Beam
Spectral Bandwidth2 nm
Unit SizeEach
840-309000-2YFull specifications
EachGENESYS 180 UV-Vis Spectrophotometer with 2 year Extended Warranty Double Beam2 nm
7,350.00
Your Price:
***
TypeGENESYS 180 UV-Vis Spectrophotometer with 2 year Extended Warranty
DescriptionGENESYS 180 UV-Vis Spectrophotometer with 2 year Extended Warranty
Optical DesignDouble Beam
Spectral Bandwidth2 nm
Unit SizeEach
840-309000Full specifications
EachGENESYS 180 UV-Vis SpectrophotometerDouble Beam2 nm
7,350.00
Your Price:
***
ConnectionsSingle USB-A supports flash memory devices for method and data storage
Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector TypeDual Silicon Photodiodes
Display7-inch color touchscreen, tiltable, high definition, 800 × 1280 pixels
Photometric Accuracy Instrument±0.002A at 0.5A
±0.004A at 1.0A
±0.008A at 2.0A
PrinterSnap-on printer available
Wavelength Accuracy±0.5 nm
Wavelength Range190 nm – 1100 nm
Baseline Flatness±0.002A
Compartments8-position cell changer (standard)
Also accommodates (optional):
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
DescriptionGENESYS 180 UV-Vis Spectrophotometer
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005A/Hr
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100–240 volts, 50–60 Hz.
KeypadTouchscreen
LampXenon Flash Lamp (>5 years typical, 3 years guaranteed)
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Display-3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001A at 1A measured at 1.0A at 546 nm
Spectral Bandwidth2 nm
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Wavelength Data Interval0.1 nm, 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Wavelength Scan SpeedSlow, medium and fast - up to 1600 nm/min
Weight (Metric)7.5 kg
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Unit SizeEach
Showing 6 of 6

The GENESYS 180 UV-Vis Spectrophotometer provides double beam operation for laboratories requiring a reference cell position for applications such as kinetics. An 8-cell carousel comes standard for high-throughput applications. The spectrophotometer includes room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes for measurments outside of the sample compartment are designed to simplify sampling and accommodate high throughput measurements and temperature control.

Features:

  • Double Beam/Reference Cell
  • 7-inch high-resolution touchscreen user interface
  • Standard 8-position cell changer with switchable turret
  • Onboard methods, reporting and data export
  • Networking capable (Wi-Fi adaptor available)
  • Room light resistance for 'open-lid' operation
  • Sipper accessory
  • Accommodates cells up to 100 mm pathlength
  • 8-position cell changer with switchable turret
  • (Optional) 4-position cell changer (long path cells)
  • (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)
Designed for laboratories requiring double beam operation with a reference cell position.

Figures

Frequently asked questions (FAQs)

Citations & References