MarqMetrix™ Threaded BallProbe™ Sampling Optic
MarqMetrix™ Threaded BallProbe™ Sampling Optic
MarqMetrix™ Threaded BallProbe™ Sampling Optic

MarqMetrix™ Threaded BallProbe™ Sampling Optic

The Thermo Scientific™ MarqMetrix™ Threaded BallProbe Sampling Optic delivers reliable, real-time Raman measurements directly within extrusion and other demanding process environments. Engineered for polymer, battery, and pharmaceutical manufacturing, this high-performance probe provides consistent, in-process data at the point of need.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호포함
840-4021001/2 in. Threaded Process BallProbe
840-4022001/2 in. Threaded Performance BallProbe
카탈로그 번호 840-402100
제품 가격(KRW)
-
포함:
1/2 in. Threaded Process BallProbe
Designed for extreme conditions, the Threaded BallProbe withstands high pressure, elevated temperature, and aggressive chemical environments. Compatible with Dynisco ports (1/2 in.-20 UNF mounting holes), the Threaded BallProbe provides reliable data during critical stages of manufacturing at the point of need. This durable, easy-to-integrate probe ensures precise monitoring and control, enhancing quality and consistency in industrial processes.

Features & Benefits

  • Direct extruder integration: compatibility for measurement of solids, slurries and heterogenous mixtures during processing
  • Exceptional durability: built to endure extreme temperatures for reliable performance in high-heat conditions
  • Reliable accuracy: Simple design for measurement accuracy and reproducibility
  • Easy implantation: Fits standard Dynisco 1/2/20 UNF mounting ports for quick installation and compatibility with existing equipment
  • Long service life: Rugged materials ensure consistent performance and reduced maintenance downtime

Applications

  • Polymer extrusion and compounding
  • Battery material production and slurry monitoring
  • Pharmaceutical manufacturing and continuous processing

Operating conditions

  • Suitable for continuous exposure to dilute and concentrated acids (hot & cold), bases, and most organic solvents including ethanol, THF, ethyl acetate, acetone, DCM, toluene, pentane and acetonitrile
사양
포함1/2 in. Threaded Process BallProbe
프로브 길이7.9 in. (200 mm)
Probe Outside DiameterExample: 0.5 in. (12.7 mm)
제품 유형BallProbe
Unit SizeEach