Search
Search
| 카탈로그 번호 | 설명 | 연결 |
|---|---|---|
| 840-403400 | Removeable, 4000 psi FlowCell (Gold) | 1/2 Swage |
| 840-402700 | 500 psi FlowCell | 1/8 in. Tube Fitting |
| 840-402800 | 2500 psi FlowCell (Gold) | 1/8 in. Tube Fitting |
| 840-403000 | 9000 psi FlowCell (Gold) | 1/4 in. HiP LF4 connections |
| 840-403100 | Removeable, 4000 psi FlowCell (Gold) | 1/8 in. Swage |
| 840-403200 | Removeable, 4000 psi FlowCell (Gold) | 1/4 Swage |
| 840-403300 | Removeable, 4000 psi FlowCell (Gold) | 3/8 Swage |
| 840-403500 | Removeable, 4000 psi FlowCell (Gold) | Tri-Clamp |
The Thermo Scientific™ MarqMetrix™ FlowCell™ Sampling Optic is intended for challenging process flow-through applications. The unibody design places the patented BallProbe™ spherical optic directly in the flow path, minimizing dead volume and sample handling requirements while fully utilizing optical efficiencies.
The MarqMetrix FlowCell Sampling Optic is designed for easy integration into continuous flow applications. Plumbing connections are made with standard 1/8 in. tube fitting connectors (e.g., Swagelok, Parker A-lok, Hoke, etc.). Each MarqMetrix FlowCell Sampling Optic is pressure tested so that you can quickly and confidently integrate robust Raman measurements into your continuous flow process.
Features and benefits
Applications
Operating conditions