Nalgene™ Square PET Media Bottles without Closure: Sterile, Shrink-Wrapped Trays
Actual product may vary
Thermo Scientific™

Nalgene™ Square PET Media Bottles without Closure: Sterile, Shrink-Wrapped Trays

Designed for use in filling lines, these sterile bottles with molded-in graduations and neck-ring bottles are lightweight and shatter-resistant.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
842044-0125125 mL
342044-0650650 mL
842044-0650650 mL
342044-10001 L
842044-10001 L
Catalog number 842044-0125
Price (EUR)
-
Capacity (Metric):
125 mL

Thermo Scientific™ Nalgene Square PET Media Bottles are sterile, lightweight and shatter-resistant. They are designed for use in filling lines. Closures are sold separately.

Features:
  • Sterile bottles with molded-in graduations and neck-ring
  • Non-cytotoxic, non-hemolytic and non-pyrogenic
  • Display excellent gas barrier properties
  • Gamma irradiated to 10-6 Sterility Assurance Level (SAL)
  • Made from ADC (Animal Derived Component) Free material
  • Bottles are packed without closures - order separately 342151-0384

Note:

Bottles are tested during each manufacturing run to ensure leakproof† performance. Suitable for air shipment. †The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity (English)4.2 oz.
Certifications/ComplianceMeet current biological testing standards including USP Class VI, USP 661, European Pharmacopeia for Abnormal Toxicity (modified).
Closure Size38-430 mm
DescriptionNalgene 125mL PET Square Media Bottle without closure, sterile, made in EU
Diameter (English)2.04 in.
Diameter (English) Inner Neck1.1 in.
Diameter (Metric)52 mm
Diameter (Metric) Inner Neck28 mm
Height (English)4.09 in.
Height (Metric)104 mm
No. per Case96
No. per Pack24
Product TypeMedia Bottle
ShapeSquare
Capacity (Metric)125 mL
Closure IncludedNo
GraduatedYes
MaterialPET
MouthNarrow
SterilitySterile
Unit SizeEach