Product Image
Thermo Scientific™

Sample Loop Assemblies for Aqueous Samples

Designed specifically for aqueous samples, sample loop assemblies are available in a range of volumes to match your analysis requirements.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호유형직경(미터법) 내부부피(미터법)
842347004048Aqueous Sample Loop2 mm1.0 mL
842347004051Aqueous Sample Loop2 mm3.0 mL
842347004050Aqueous Sample Loop2 mm2.0 mL
842347004053Aqueous Sample Loop2 mm5.0 mL
842347004047Aqueous Sample Loop2 mm0.7 mL
842347004049Aqueous Sample Loop2 mm1.5 mL
842347004052Aqueous Sample Loop2 mm4.0 mL
카탈로그 번호 842347004048
제품 가격(KRW)
-
유형:
Aqueous Sample Loop
직경(미터법) 내부:
2 mm
부피(미터법):
1.0 mL
Customize your consumables to match your chosen sample matrix precisely to maximize efficiency and precision. These Thermo Scientific™ Sample Loop Assemblies for Aqueous Samples are available in a range of volumes to match your analysis requirements.
Choose Customized Consumables to Suit your Analysis

 

Sample loop assembly aqueous 2mm ID, 0.7ml

Sample loop assembly aqueous 2mm ID, 1.0ml

Sample loop assembly aqueous 2mm ID, 1.5ml

Sample loop assembly aqueous 2mm ID, 2.0ml

Sample loop assembly aqueous 2mm ID, 3.0ml

Sample loop assembly aqueous 2mm ID, 4.0ml

Sample loop assembly aqueous 2mm ID, 5.0ml

사양
직경(미터법) 내부2 mm
부피(미터법)1.0 mL
용도 (장비)Mass Spectrometers
유형Aqueous Sample Loop
Unit SizeEach