Product Image
Thermo Scientific™

Thermo Scientific™ QSP™ Microtiter Tube Plug Strip Caps

Thermo Scientific™ QSP™ Plug Strips (polyethylene LDPE) seal tightly for storage. With eight plugs per strip, they may be used with rows of tubes or easily cut apart for individual samples. The plug strips are available pre-sterilized as the material will not withstand autoclaving.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호오토클레이브 가능물질제품 사이즈
847-S-QNot AutoclavablePolyethyleneCase of 600
845-QAutoclavablePolypropyleneCase of 10000
845-QPK
845-Q으로도 사용됨
AutoclavablePolypropylenePack of 1000
845-TP-QPK
845-TP-Q으로도 사용됨
AutoclavablePolypropylenePack of 960
845-TPS-QPK
845-TPS-Q으로도 사용됨
Not AutoclavablePolypropylenePack of 960
847-QNot AutoclavablePolyethyleneCase of 4800
847-QPK
847-Q으로도 사용됨
Not AutoclavablePolyethylenePack of 960
847-S-QPK
847-S-Q으로도 사용됨
Not AutoclavablePolyethylenePack of 120
카탈로그 번호 847-S-Q
제품 가격(KRW)
213,000
온라인 행사
Ends: 30-Sep-2026
250,000
할인액 37,000 (15%)
Case of 600
오토클레이브 가능:
Not Autoclavable
물질:
Polyethylene
Unit Size:
Case of 600
제품 가격(KRW)
213,000
온라인 행사
Ends: 30-Sep-2026
250,000
할인액 37,000 (15%)
Case of 600
Plug Strips (polyethylene LDPE) seal tightly for storage. With eight plugs per strip, they may be used with rows of tubes or easily cut apart for individual samples. The plug strips are available pre-sterilized as the material will not withstand autoclaving.
  • 1.2ml volume capacity tube
  • Packaging available in bulk, rack or rack sterile options
  • 8 plug strip tubes used to seal tubes, available sterile and non sterile
사양
오토클레이브 가능Not Autoclavable
제품 유형Microtiter Cluster Tube
부피(미터법) 전체1.2 mL
물질Polyethylene
제품라인QSP
부피(미터법)1.2 mL
Unit SizeCase of 600