Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing for Peristaltic Pumps
Actual product may vary
Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing for Peristaltic Pumps
Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing for Peristaltic Pumps
Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing for Peristaltic Pumps
Thermo Scientific™

Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing for Peristaltic Pumps

Ensure consistently reliable and accurate fluid transfers. This durable, high-purity tubing is ideal for pharmaceutical, laboratory and bioprocess manufacturing.
Have Questions?
變更視圖buttonViewtableView
產品號碼Tubing Size
8600-3018No. 18
8600-3015No. 15
8600-3016No. 16
8600-3017No. 17
8600-3024No. 24
8600-3025No. 25
8600-3173No. 73
8600-3182No. 82
產品號碼 8600-3018
價格 (TWD)
2,900.00
Special offer
Online exclusive
Ends: 31-Dec-2026
4,120.00
您節省 1,220.00 (30%)
Case of 25
Tubing Size:
No. 18
價格 (TWD)
2,900.00
Special offer
Online exclusive
Ends: 31-Dec-2026
4,120.00
您節省 1,220.00 (30%)
Case of 25

Ensure reliable and accurate fluid transfers every time with Thermo Scientific™ Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing. This flexible, durable high-purity translucent tubing is designed for a variety of transfer applications, including pharmaceutical, laboratory and bioprocess manufacturing.

  • Tasteless, odorless, non-cytotoxic, non-pyrogenic and non-hemolytic
  • Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
  • Low binding surface minimizes absorption of proteins and food products
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50
  • Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition; and 3A sanitary standards

Ordering Information

Double-bagged in case of 25 in. (7.6m)

Warranty: 90 days

Note: Not intended for invasive use.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
規格
Flexibility4 x OD bend radius
Hardness50 (Shore A)
Tubing SizeNo. 18
ColorTranslucent
Diameter (English) Inner5/16 in.
MaterialPlatinum-cured Silicone
Overall Length (English)25 ft.
Product TypeFlexible Tubing
Unit SizeCase of 25