FlipStrip™ Microtube Racks with Lid
Actual product may vary
Thermo Scientific™

FlipStrip™ Microtube Racks with Lid

Hold 0.2mL strips and 1.5mL tubes on one side and and 0.5mL tubes on the other side of this microtube rack with lid, which is made from 100% recycled plastic.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호색상
8648PK
8648으로도 사용됨
Purple
8618Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple
8628PK
8628으로도 사용됨
Green
8638PK
8638으로도 사용됨
Blue
8658-11PK
8658-11으로도 사용됨
Yellow
8668Fluorescent Pink
8678Fluorescent Orange
8688Fluorescent Green
8698PK
8698으로도 사용됨
Red
카탈로그 번호 8648PK
8648으로도 사용됨
제품 가격(KRW)
-
색상:
Purple

Hold 0.2mL strips and 1.5mL tubes on one side of the Thermo Scientific™ FlipStrip Microtube Rack with Lid, and 0.5mL tubes on the other. The rack is made from 100% recycled plastic.

  • Stable, low-profile design with an alphanumeric grid for easy tube identification
  • Lid protects samples and allows racks to be stacked
  • Several colors available
사양
케이스당 수12 Racks
색상Purple
보유Tubes (0.5 mL), Tubes (1.5 mL), Tubes (2 mL)
물질Recycled Plastic
제품 유형Flipstrip Rack
적재 가능Yes
Unit SizePack of 1