CryoBoxes™
CryoBoxes™
CryoBoxes™
CryoBoxes™
Thermo Scientific™

CryoBoxes™

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoColorHoldsMaterial
867013-0241Yellow81 (1 to 2 mL Vials)Polycarbonate
330821White64 (1.5 mL Microcentrifuge Tubes)Polycarbonate
340053White100 (1 to 1.8 mL Vials)Cardboard
340061White100 (3.6 mL Vials)Cardboard
341483White100 (3.6 mL Vials)Polycarbonate
369639White81 (1 to 1.8 mL Vials)Cardboard
369647White81 (3.6 mL Vials)Cardboard
374187Gray100 (1 to 1.8 mL Vials)Polycarbonate
378220Brown81 (1 to 1.8 mL Vials)Cardboard
378247White25 (1 to 1.8 mL Vials)Cardboard
5025-0505White25 (1.2 and 2 mL Vials)Polycarbonate
5026-0909White81 (1.2 and 2 mL Vials)Polycarbonate
5026-1010Blue100 (1 to 1.5 mL Vials)Polycarbonate
5027-0909White81 (5 mL Vials)Polycarbonate
867013-0240Red81 (1 to 2 mL Vials)Polycarbonate
867013-0242Green81 (1 to 2 mL Vials)Polycarbonate
867013-0243Blue81 (1 to 2 mL Vials)Polycarbonate
867013-0244Gray81 (1 to 2 mL Vials)Polycarbonate
867013-0245Assorted81 (1 to 2 mL Vials)Polycarbonate
Número do catálogo 867013-0241
Preço (BRL)
-
Color:
Yellow
Holds:
81 (1 to 2 mL Vials)
Material:
Polycarbonate

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

  • Durable, all-plastic CryoBoxes™ for short- or long-term storage
  • Keyed lids on plastic CryoBoxes™ prevent misalignment
  • Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
  • Printed grid on plastic lids for easy inventory management
  • Economical chipboard/cardboard CryoBoxes™ for short term storage
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage
Especificações
DescriptionPolycarbonate, 133 x 133 x 52mm
Dimensions (L x W x H)5.25 x 5.25 x 2 in.
Height (English)2 in.
Height (Metric)52 mm
Holds81 (1 to 2 mL Vials)
IncludesColored Insert
Length (English)5.25 in.
Length (Metric)133 mm
Max. Temperature (Metric)121°C
Min. Temperature (Metric)-196°C
Product LineNalgene
Quantity4/Pk., 24/Cs.
Tube Array9 x 9
Weight (Metric)0.62 kg
Width (English)5.25 in.
Width (Metric)133 mm
ColorYellow
MaterialPolycarbonate
ShapeSquare
TypeCryo Box
Unit SizeCase of 24