Nalgene™ Non-Phthalate PVC VacuumTubing
Nalgene™ Non-Phthalate PVC VacuumTubing
Nalgene™ Non-Phthalate PVC VacuumTubing
Nalgene™ Non-Phthalate PVC VacuumTubing
Thermo Scientific™

Nalgene™ Non-Phthalate PVC VacuumTubing

Thick-walled PVC tubing can withstand a full vacuum (29.9 in. (760mm) Hg) at room temperature. Made from highest-grade resins, free from ortho-phthalate plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65 standards
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterOverall Length (English)
8702-10651/4 in.5/8 in.10 ft.
8702-00553/16 in.9/16 in.50 ft.
8702-00651/4 in.5/8 in.50 ft.
8702-01453/8 in.7/8 in.50 ft.
8702-11453/8 in.7/8 in.10 ft.
8702-02101/2 in.1 1/8 in.50 ft.
8702-12101/2 in.1 1/8 in.10 ft.
Catalog number 8702-1065
Price (USD)
116.00
Online exclusive
152.00
Save 36.00
Each
Diameter (English) Inner:
1/4 in.
Diameter (English) Outer:
5/8 in.
Overall Length (English):
10 ft.
Price (USD)
116.00
Online exclusive
152.00
Save 36.00
Each
Thermo Scientific™ Nalgene™ Non-Phthalate Clear Plastic PVC Vacuum Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste. Withstands full vacuum (29.9 in. Hg) at room temperature.
  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Free from ortho phthalate plasticizers
  • Withstands a full vacuum of 29.9 in HG at room temperature
  • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
  • Equivalent to Tygon™ E-3603 tubing
  • Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
  • Durometer hardness is Shore A, 60
  • Does not impart odor or taste
  • Can write on with Nalgene Lab marker
  • Slips easily over glass and plastic fittings; grips securely
  • Autoclavable/Transparent
Please recycle the corrugate cartons in which your Nalgene  products are packaged.

Specifications
Certifications/ComplianceMeets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65
DescriptionNon-Phthalate PVC Vacuum Tubing
Flexibility4 x OD bend radius
Hardness60 (Shore A)
Max. Operating Temperature (English)160°F
Max. Operating Temperature (Metric)71°C
Maximum Pressure56 psig at 73°F (23°C), 28 psig at 125°F (51°C)
Packaging Quantity1 piece of tubing 10 ft in length
SterilityNon-sterile
Sterilization MethodAutoclave, Gas, Chemical
Thickness (English)3/16 in.
Thickness (Metric)4.8 mm
Vacuum LevelFull Vacuum at Room Temp
AutoclavableAutoclavable
ColorClear
Diameter (English) Inner1/4 in.
Diameter (English) Outer5/8 in.
Diameter (Metric) Inner6.4 mm
Diameter (Metric) Outer16 mm
MaterialPVC
Overall Length (English)10 ft.
Overall Length (Metric)3 m
Product TypeVacuum Tubing
Unit SizeEach