Nalgene™ Metric Non-Phthalate PVC Tubing
Nalgene™ Metric Non-Phthalate PVC Tubing
Nalgene™ Metric Non-Phthalate PVC Tubing
Nalgene™ Metric Non-Phthalate PVC Tubing
Thermo Scientific™

Nalgene™ Metric Non-Phthalate PVC Tubing

Establish a leak-tight fit with metric fittings. Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins, free from ortho-phthalate plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, CA Prop 65
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerDiameter (Metric) OuterOverall Length (Metric)
8703-152015.0 mm20.0 mm10 m
8703-04064.0 mm6.0 mm25 m
8703-04074.0 mm7.0 mm25 m
8703-05085.0 mm8.0 mm25 m
8703-06096.0 mm9.0 mm25 m
8703-06106.0 mm10.0 mm25 m
8703-07107.0 mm10.0 mm25 m
8703-08118.0 mm11.0 mm25 m
8703-08128.0 mm12.0 mm25 m
8703-09139.0 mm13.0 mm25 m
8703-101410.0 mm14.0 mm25 m
8703-121612.0 mm16.0 mm25 m
Catalog number 8703-1520
Price (USD)
420.00
Each
Diameter (Metric) Inner:
15.0 mm
Diameter (Metric) Outer:
20.0 mm
Overall Length (Metric):
10 m
Price (USD)
420.00
Each
Thermo Scientific™ Nalgene™ Metric Non-Phthalate Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medial, general lab, research and pharmaceutical applications.
  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Free from ortho phthalate plasticizers
  • Offered in true metric sizes to fit your lab instrumentation and equipment
  • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
  • Equivalent to Tygon™ E-3603 tubing
  • Marked with I.D. and regulatory compliance as well as at 10cm. intervals for easy identification and measurement
  • Durometer hardness is Shore A, 60
  • Does not impart odor or taste
  • Can write on with Nalgene Lab marker
  • Slips easily over glass and plastic fittings; grips securely
  • Autoclavable/Transparent
Please recycle the corrugate cartons in which your Nalgene  products are packaged.

Specifications
Certifications/ComplianceMeets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65
DescriptionMetric Non-Phthalate PVC Tubing
Hardness60 (Shore A)
Max. Operating Temperature (English)160°F
Max. Operating Temperature (Metric)71°C
Maximum Pressure179 KPa at 23°C (73°F), 89 KPa at 51°C (125°F)
Packaging Quantity1 piece of tubing 10m in length
SterilityNon-sterile
Sterilization MethodAutoclave, Gas, Chemical
Thickness (English)0.10 in.
Thickness (Metric)2.5 mm
Vacuum LevelVery low
AutoclavableAutoclavable
ColorClear
Diameter (English) Inner0.59 in.
Diameter (English) Outer0.79 in.
Diameter (Metric) Inner15.0 mm
Diameter (Metric) Outer20.0 mm
Flexibility4 x OD bend radius
MaterialPVC
Overall Length (English)33 ft.
Overall Length (Metric)10 m
Product TypeFlexible Tubing
Unit SizeEach