Thermo Scientific™

Nalgene™ 980 Braided Clear PVC Tubing

Catalog number: 8705-0360
Thermo Scientific™

Nalgene™ 980 Braided Clear PVC Tubing

Catalog number: 8705-0360
Easily bend Thermo Scientific™Nalgene™980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.
 
Catalog Number
8705-0360
Unit Size
Each
Diameter (English) Inner
1 in.
Diameter (English) Outer
1 5/16 in.
Thickness (English)
5/32 in.
Maximum Pressure
140 psig at 73°F (23°C), 70 psig at 125°F (52°C)
Price (USD)
Price: 1,078.00
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner1 in.
Diameter (Metric) Inner25.4 mm
MaterialPVC
Diameter (English) Outer1 5/16 in.
Diameter (Metric) Outer46.57 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)5/32 in.
Thickness (Metric)3.97 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure140 psig at 73°F (23°C), 70 psig at 125°F (52°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (English) Inner
1/4 in.
Diameter (English) Outer
7/16 in.
Thickness (English)
3/32 in.
Maximum Pressure
276 psig at 73°F (23°C), 138 psig at 125°F (52°C)
Price (USD)
Price: 292.00
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner1/4 in.
Diameter (Metric) Inner6.35 mm
MaterialPVC
Diameter (English) Outer7/16 in.
Diameter (Metric) Outer11.11 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)3/32 in.
Thickness (Metric)2.38 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure276 psig at 73°F (23°C), 138 psig at 125°F (52°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (English) Inner
5/16 in.
Diameter (English) Outer
1/2 in.
Thickness (English)
3/32 in.
Maximum Pressure
276 psig at 73°F (23°C), 138 psig at 125°F (52°C)
Price (USD)
Price: 314.00
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner5/16 in.
Diameter (Metric) Inner7.94 mm
MaterialPVC
Diameter (English) Outer1/2 in.
Diameter (Metric) Outer12.7 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)3/32 in.
Thickness (Metric)2.38 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure276 psig at 73°F (23°C), 138 psig at 125°F (52°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (English) Inner
3/8 in.
Diameter (English) Outer
9/16 in.
Thickness (English)
3/32 in.
Maximum Pressure
250 psig at 73°F (23°C), 125 psig at 125°F (52°C)
Price (USD)
Price: 315.00
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner3/8 in.
Diameter (Metric) Inner9.525 mm
MaterialPVC
Diameter (English) Outer9/16 in.
Diameter (Metric) Outer14.29 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)3/32 in.
Thickness (Metric)2.38 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure250 psig at 73°F (23°C), 125 psig at 125°F (52°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (English) Inner
1/2 in.
Diameter (English) Outer
3/4 in.
Thickness (English)
1/8 in.
Maximum Pressure
230 psig at 73°F (23°C), 115 psig at 125°F (52°C)
Price (USD)
Price: 409.00
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner1/2 in.
Diameter (Metric) Inner12.7 mm
MaterialPVC
Diameter (English) Outer3/4 in.
Diameter (Metric) Outer19.05 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/8 in.
Thickness (Metric)3.18 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure230 psig at 73°F (23°C), 115 psig at 125°F (52°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (English) Inner
5/8 in.
Diameter (English) Outer
7/8 in.
Thickness (English)
1/8 in.
Maximum Pressure
230 psig at 73°F (23°C), 115 psig at 125°F (52°C)
Price (USD)
Price: 652.00
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner5/8 in.
Diameter (Metric) Inner15.88 mm
MaterialPVC
Diameter (English) Outer7/8 in.
Diameter (Metric) Outer22.23 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/8 in.
Thickness (Metric)3.18 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure230 psig at 73°F (23°C), 115 psig at 125°F (52°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (English) Inner
3/4 in.
Diameter (English) Outer
1 in.
Thickness (English)
1/8 in.
Maximum Pressure
88 psig at 125°F (52°C), 176 psig at 73°F (23°C)
Price (USD)
Price: 721.00
Your price:
Availability
-
Full specifications
Quantity
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner3/4 in.
Diameter (Metric) Inner19.05 mm
MaterialPVC
Diameter (English) Outer1 in.
Diameter (Metric) Outer25.4 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/8 in.
Thickness (Metric)3.18 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure88 psig at 125°F (52°C), 176 psig at 73°F (23°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
Showing 7 of 7
Catalog NumberSpecificationsUnit SizeDiameter (English) InnerDiameter (English) OuterThickness (English)Maximum PressurePrice (USD)AvailabilityQuantity
8705-0360Full specifications
Each1 in.1 5/16 in.5/32 in.140 psig at 73°F (23°C), 70 psig at 125°F (52°C)
Price: 1,078.00
Your price:
-
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner1 in.
Diameter (Metric) Inner25.4 mm
MaterialPVC
Diameter (English) Outer1 5/16 in.
Diameter (Metric) Outer46.57 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)5/32 in.
Thickness (Metric)3.97 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure140 psig at 73°F (23°C), 70 psig at 125°F (52°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
8705-0070Full specifications
Each1/4 in.7/16 in.3/32 in.276 psig at 73°F (23°C), 138 psig at 125°F (52°C)
Price: 292.00
Your price:
-
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner1/4 in.
Diameter (Metric) Inner6.35 mm
MaterialPVC
Diameter (English) Outer7/16 in.
Diameter (Metric) Outer11.11 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)3/32 in.
Thickness (Metric)2.38 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure276 psig at 73°F (23°C), 138 psig at 125°F (52°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
8705-0100Full specifications
Each5/16 in.1/2 in.3/32 in.276 psig at 73°F (23°C), 138 psig at 125°F (52°C)
Price: 314.00
Your price:
-
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner5/16 in.
Diameter (Metric) Inner7.94 mm
MaterialPVC
Diameter (English) Outer1/2 in.
Diameter (Metric) Outer12.7 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)3/32 in.
Thickness (Metric)2.38 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure276 psig at 73°F (23°C), 138 psig at 125°F (52°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
8705-0130Full specifications
Each3/8 in.9/16 in.3/32 in.250 psig at 73°F (23°C), 125 psig at 125°F (52°C)
Price: 315.00
Your price:
-
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner3/8 in.
Diameter (Metric) Inner9.525 mm
MaterialPVC
Diameter (English) Outer9/16 in.
Diameter (Metric) Outer14.29 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)3/32 in.
Thickness (Metric)2.38 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure250 psig at 73°F (23°C), 125 psig at 125°F (52°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
8705-0190Full specifications
Each1/2 in.3/4 in.1/8 in.230 psig at 73°F (23°C), 115 psig at 125°F (52°C)
Price: 409.00
Your price:
-
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner1/2 in.
Diameter (Metric) Inner12.7 mm
MaterialPVC
Diameter (English) Outer3/4 in.
Diameter (Metric) Outer19.05 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/8 in.
Thickness (Metric)3.18 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure230 psig at 73°F (23°C), 115 psig at 125°F (52°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
8705-0260Full specifications
Each5/8 in.7/8 in.1/8 in.230 psig at 73°F (23°C), 115 psig at 125°F (52°C)
Price: 652.00
Your price:
-
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner5/8 in.
Diameter (Metric) Inner15.88 mm
MaterialPVC
Diameter (English) Outer7/8 in.
Diameter (Metric) Outer22.23 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/8 in.
Thickness (Metric)3.18 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure230 psig at 73°F (23°C), 115 psig at 125°F (52°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
8705-0310Full specifications
Each3/4 in.1 in.1/8 in.88 psig at 125°F (52°C), 176 psig at 73°F (23°C)
Price: 721.00
Your price:
-
Certifications/ComplianceMeets FDA regulations for food use
Product TypeFlexible Braided Tubing
DescriptionBraided Tubing
AutoclavableNot Autoclavable
Diameter (English) Inner3/4 in.
Diameter (Metric) Inner19.05 mm
MaterialPVC
Diameter (English) Outer1 in.
Diameter (Metric) Outer25.4 mm
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Thickness (English)1/8 in.
Thickness (Metric)3.18 mm
For Use WithVarious Applications
Min. Operating Temperature (English)-5°F
Min. Operating Temperature (Metric)-21° C
Packaging QuantityOne roll of tubing 50 ft. in length
Resistance PropertiesExcellent for use with weak acids, weak bases and salt solutions
SterilityNon-sterile
ColorClear
HardnessShore 65A
FlexibilityBend Radius 6xOD
Maximum Pressure88 psig at 125°F (52°C), 176 psig at 73°F (23°C)
Vacuum LevelNot recommended for vacuum applications
Max. Operating Temperature (English)180°F
Max. Operating Temperature (Metric)82°C
Unit SizeEach
Showing 7 of 7

Features:

  • Doesn't impart taste, making it desirable for food use
  • Durometer (Shore A) of 65
  • More flexible than many competitive reinforced tubings
  • Excellent for use with weak acids, weak bases and salt solutions
  • Not recommended for vacuum applications
  • Manufactured with strict ID tolerances

Ordering Information:

In pack of 50 feet (15.2m)

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text