Plate Seal for Pierce™ 96-well Microdialysis Plates
Simultaneously process 1 to 96 samples with 10 to 100 μL volumes with this convenient and disposable rapid dialysis system that is automation compatible.
Have Questions?
카탈로그 번호
수량
88269
1 Sheet
카탈로그 번호 88269
제품 가격(KRW)
24,000
온라인 행사
Ends: 30-Sep-2026
28,000
할인액 4,000 (14%)
Each
수량:
1 Sheet
대량 주문 또는 맞춤형 요청
제품 가격(KRW)
24,000
온라인 행사
Ends: 30-Sep-2026
28,000
할인액 4,000 (14%)
Each
The Thermo Scientific™ Pierce 96-well Microdialysis Plate, 10K MWCO is a convenient and disposable rapid dialysis system for the simultaneous processing of 1 to 96 samples with volumes 10 to 100 μL and is compatible with automation systems.
Thermo Scientific Pierce Plate Seal for Pierce 96-well Microdialysis Plates is an adhesive coated plastic sheet, perforated for use with an 8-well strip microdialysis plate. Sufficient For: 12 x 8 microdialysis plate wells.
These plate seals are made of high-quality polypropylene and help protect samples from contamination and evaporation, especially during long-term storage.
For Research Use Only. Not for use in diagnostic procedures.
사양
제품라인Slide-A-Lyzer
수량1 Sheet
충분12 x 8 microdialysis plate wells
형식Microdialysis Plates
Unit SizeEach
구성 및 보관
Upon receipt store at room temperature. Product shipped at ambient temperature.
자주 묻는 질문(FAQ)
Why did my sample volume increase during dialysis?
Most likely its because osmotic pressure from dialyzing from high osmolarity to low osmolarity solutions causes a sample volume increase, as each sample component-including water-will move towards equilibrium concentration on both sides of the membrane.
What is the protein recovery after dialysis when using the 96-well Microdialysis plate?
Typical protein recovery is greater than 90% after dialysis.
Do I need to use all 96 wells in the Pierce 96-well microdalysis plate at one time?
The plate comprises detachable strips so that you can pull out the exact number of wells needed for an experiment (scalable from 1-96 samples).
What is the difference between your dialysis devices (plates, device, cassettes, flasks)?
Please view our selection table to choose the right dialysis device for your experiment - https://www.thermofisher.com/us/en/home/life-science/protein-biology/protein-purification-isolation/protein-dialysis-desalting-concentration/dialysis-products.html.
What is protein dialysis?
Dialysis is the separation of small and large molecules in a solution by selective diffusion through a semi-permeable membrane. It is generally used for larger sample volumes, and can take hours to overnight for complete dialysis.