Note: This product will be discontinued soon. Its replacement, catalog #88368 (MEM for SILAC) is available for online purchase now.

MEM Media for SILAC

Catalog number: 88422

Thermo Scientific™  Related applications: Protein Mass Spectrometry Analysis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Thermo Scientific MEM Media for SILAC is optimized for use with stable isotope labeling with amino acids in cell culture (SILAC) to analyze protein expression by mass spectrometry (MS).

Features of MEM Media for SILAC:

Flexible—liquid media deficient in both L-lysine and L-arginine, allowing for more complete proteome coverage through multiple isotopic amino acid labeling
High quality—media are sterile, endotoxin-free and cell culture-compatible

Stable isotope labeling with amino acids in cell culture (SILAC) is a powerful method to identify and quantify relative differential changes in complex protein samples. This approach entails the in vivo metabolic incorporation of "heavy" 13C- or 15N-labeled amino acids into proteins followed by mass spectrometry (MS) for the accelerated and comprehensive identification, characterization and quantitation of proteins.

This SILAC media is used together with heavy and light amino acids for the differential isotopic labeling of cells for SILAC analysis. SILAC media supplemented with heavy amino acids are capable of nearly 100% label incorporation into proteins of living cells.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): Mass Spectrometer
Product Size: 500 mL
Shipping Condition: Wet Ice
Starting Material: Cells
Workflow Step: Protein Labeling

Contents & storage

Store in refrigerator (2 to 8°C).

Documents

Manuals & protocols