Thermo Scientific™ IntelliStack™ Incubator Shaker, Single Unit
Thermo Scientific™ IntelliStack™ Incubator Shaker, Single Unit
Thermo Scientific™ IntelliStack™ Incubator Shaker, Single Unit
Thermo Scientific™

Thermo Scientific™ IntelliStack™ Incubator Shaker, Single Unit

The Thermo Scientific™ IntelliStack™ Incubator Shaker combines the functionality of a incubator and shaker, allowing users to set and maintain specific temperature, speed, humidity level, and duration parameters to meet the requirements of various applications.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호포함전압
8882620UUp swing door220 V
8882610DDown swing door120 V
8882610UUp swing door120 V
8882620DDown swing door220 V
카탈로그 번호 8882620U
제품 가격(KRW)
-
포함:
Up swing door
전압:
220 V

The Thermo Scientific™ IntelliStack™ Incubator Shaker is a versatile laboratory instrument used for incubating and agitating samples simultaneously. It combines the functions of an incubator and shaker, providing a controlled environment for cell culture, microbial growth, and various other applications. With adjustable temperature, speed, and humidity settings, it offers precise control over experimental conditions. A large, easy-to-use touchscreen display with alarms, alerts, and data logging allows for easy operation.

Intuitive touchscreen display

  • Large, easy-to-use 10 in. color touchscreen display
  • Real-time monitoring of key parameters
  • Easily start, stop, or disable each parameter from the main screen
  • Program mode available with the ability to customize up to 12 steps per program
  • Manual mode allows the operator to set each parameter to run in continuous mode

Enhanced sample security

  • User access control to allow only authorized persons to make changes to critical parameters
  • Data, alarm, and event logging with export via USB or Ethernet
  • Alarms and Alerts built into the unit that can be customized or disabled as needed
  • Internal thermal protection and overheat safety switches built into the unit to protect samples
  • Precise control of CO2 levels inside the chamber with an IR sensor

Large capacity

  • Large capacity inner chamber (39 x 27 x13 in.) capable of shaking up to 5 L Shaker flasks
  • Large 35 x 22 in. platform comes installed, and can be pulled out to clean and access samples
  • Stack up to 3 IntelliStack™ Incubator Shakers using supplied components
  • For triple-stacked configurations, upswing door is recommended for the top unit only and downswing for the middle and bottom units
  • CO2 and Non-CO2 models can be stacked together for more efficient use of your space
  • Available in 25 mm or 50 mm orbits to accommodate different size vessels and protocols
  • Optional IntelliStack Stand can be used with one or two units to raise the units 13.4 in. and improve ergonomics

Easy to Use Design

  • Interior bidirectional LED lighting for easy viewing of samples without opening the door
  • Easy to clean rounded corners with bi-directional UV lighting
  • Access port included for easy access to the inner chamber
  • Optional light protective window shield for use in light sensitive applications (SKU 88900002)
  • Units available with up swing doors for easy access when stacked.

Durable, Low Maintenance

  • Designed to keep the noise level below 60 dB
  • All units include hydrocarbon refrigerant that has low energy consumption
  • Compatible with the existing Thermo Scientific™ clamps and accessories (see the brochure or manual for part numbers)
  • All units include a 2-year manufacturer warranty
사양
치수(깊이 x 폭 x 높이) 내부27.2 x 39.6 x 13.7 in. (690 x 1005 x 347 mm)
치수(길이 x 폭) 플랫폼35.4 x 22 in. (900 x 560 mm)
치수(길이 x 폭 x 높이)34.9 x 55.1 x 26.8 in. (886 x 1400 x 680 mm)
디스플레이10 in. Color Touchscreen
습도 범위Ambient Humidity to 90%
포함Up swing door
제품 유형Incubator Shaker
냉장형Yes
온도 균일성±0.3°C (@3°C)
하중 지지 용량(미터법)20 kg
모델IntelliStack Incubator Shaker
궤도25 mm
속도 범위30 to 350 rpm
전압220 V
Unit SizeEach