Block, 46 x 6 mm dia.
Thermo Scientific™

Block, 46 x 6 mm dia.

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Have Questions?
카탈로그 번호No. of Places
8887010146
카탈로그 번호 88870101
제품 가격(KRW)
167,000
온라인 행사
Ends: 30-Sep-2026
196,000
할인액 29,000 (15%)
Each
No. of Places:
46
제품 가격(KRW)
167,000
온라인 행사
Ends: 30-Sep-2026
196,000
할인액 29,000 (15%)
Each
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
  • Warranty: 2 years
사양
설명46 x 6mm dia. block
치수(길이 x 폭 x 높이)76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)
용도(장비)Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
보유46 x 6mm
조명LED
유형Block
No. of Places46
Unit SizeEach