Block, 24 x 13 mm dia.
Thermo Scientific™

Block, 24 x 13 mm dia.

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Have Questions?
Catalog NumberNo. of Places
8887010524
Catalog number 88870105
Price (USD)
124.95
Online exclusive
147.00
Save 22.05
Each
No. of Places:
24
Price (USD)
124.95
Online exclusive
147.00
Save 22.05
Each
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
  • Warranty: 2 years
Specifications
Description24 x 13mm dia. block
Dimensions (L x W x H)76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)
For Use With (Equipment)Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds24 x 13mm
LightingLED
TypeBlock
No. of Places24
Unit SizeEach