Block, 40 x 0.5 mL
Thermo Scientific™

Block, 40 x 0.5 mL

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Have Questions?
Catalog NumberNo. of Places
8887011040
Catalog number 88870110
Price (USD)
131.75
Online exclusive
155.00
Save 23.25
Each
No. of Places:
40
Price (USD)
131.75
Online exclusive
155.00
Save 23.25
Each
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
  • Warranty: 2 years
Specifications
Description40 x 0.5mL block
Dimensions (L x W x H)76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)
For Use With (Equipment)Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds40 x 0.5mL
LightingLED
TypeBlock
Capacity (Metric)0.5 mL
No. of Places40
Unit SizeEach