Block, 0.5 mL and 0.2 mL
Thermo Scientific™

Block, 0.5 mL and 0.2 mL

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Have Questions?
Catalog NumberNo. of Places
8887011530
Catalog number 88870115
Price (USD)
226.80
Online exclusive
252.00
Save 25.20
Each
No. of Places:
30
Price (USD)
226.80
Online exclusive
252.00
Save 25.20
Each
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
  • Warranty: 2 years
Specifications
DescriptionMixed block, 0.5mL and 0.2mL
Dimensions (L x W x H)76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)
For Use With (Equipment)Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds30 x 0.5mL and 20 x 0.2mL
LightingLED
TypeBlock
Capacity (Metric)30 x 0.5 mL, 20 x 0.2 mL
No. of Places30
Unit SizeEach