Block, 50 mL Conical Tube
Thermo Scientific™

Block, 50 mL Conical Tube

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Have Questions?
Catalog NumberNo. of Places
888701194
Catalog number 88870119
Price (USD)
518.50
Online exclusive
610.00
Save 91.50
Each
No. of Places:
4
Price (USD)
518.50
Online exclusive
610.00
Save 91.50
Each
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
  • Warranty: 2 years
Specifications
Description50mL conical tube block
Dimensions (L x W x H)76 x 124 x 113 mm (3 x 4.9 x 4.55 in.)
For Use With (Equipment)Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds4 x 50mL conical
LightingLED
TypeBlock
Capacity (Metric)50 mL
No. of Places4
Unit SizeEach