RT Basic Series Magnetic Stirrers
Actual product may vary
RT Basic Series Magnetic Stirrers
RT Basic Series Magnetic Stirrers
RT Basic Series Magnetic Stirrers
RT Basic Series Magnetic Stirrers
RT Basic Series Magnetic Stirrers
Thermo Scientific™

RT Basic Series Magnetic Stirrers

Experience the reliability of our plug-and-play magnetic stirrers, ideal for routine stirring applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityPlug Type
888800094 LUS
888800072 LUS
888800082 LCord set w/various plugs
888800104 LCord set w/various plugs
888800115 LUS
888800125 LCord set w/various plugs
Catalog number 88880009
Price (BRL)
-
Capacity:
4 L
Plug Type:
US

Experience reliability with the plug-and-play Thermo Scientific™ RT Basic Series Magnetic Stirrers, ideal for routine stirring applications. Three size options to choose from — 120mm, 170mm, or 220mm — all with a low-profile, lightweight design that has an extremely small footprint. The RT basic stirrers feature a chemical-resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.

  • Low-profile, lightweight design with small footprint
  • Strong magnetic coupling to ensure consistent stirring during experimental procedures
  • Brushless DC Motor will not generate heat and “cook” sample
  • Polypropylene top and body provides excellent chemical resistance 
  • Three size options — 120mm, 170mm, or 220mm 
  • Analog speed control: 150 to 2500rpm
  • Detachable plug
  • Two non-slip silicone plate covers provided with all units (1 black, 1 white)
  • Low power consumption 
  • 2 year warranty
Specifications
Certifications/ComplianceCE
Dimensions (L x W x H)7.28 x 7.28 x 2.56 in. (185 x 185 x 65 mm)
Electrical Requirements100 to 240V 50/60Hz
Frequency50/60 Hz
Height (English)2.56 in.
Height (Metric)65 mm
Length (English)7.28 in.
Length (Metric)185 mm
Motor TypeBrushless DC
Plug TypeUS
Top Plate Diameter (English)6.69 in.
Top Plate Diameter (Metric)170 mm
TypeStirrer
Wattage6 w
Width (English)7.28 in.
Width (Metric)185 mm
Capacity4 L
ShapeRound
Speed150 to 2500 rpm
Top Plate MaterialPolypropylene
Voltage100/240 V
Unit SizeEach