RT Touch Series Magnetic Stirrers
Actual product may vary
Thermo Scientific™

RT Touch Series Magnetic Stirrers

Stay in control with our low-profile, digital display stirrers, ideal for routine stirring applications where visible stir speed is required.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacitySpeedPlug Type
888800134 L30 to 2000 rpmUS
888800144 L30 to 2000 rpmCord set w/various plugs
888800155 L30 to 2000 rpmUS
888800165 L30 to 2000 rpmCord set w/various plugs
Catalog number 88880013
Price (USD)
550.65
Online exclusive
634.00
Save 83.35
Each
Capacity:
4 L
Speed:
30 to 2000 rpm
Plug Type:
US
Price (USD)
550.65
Online exclusive
634.00
Save 83.35
Each

Stay in control with Thermo Scientific™ RT Touch Series Magnetic Stirrers. These low-profile, digital display stirrers are ideal for routine applications where visible stir speed is required.

Strong magnetic coupling ensures consistent stirring during experimental procedures. Gradual start-up stirring prevents splashing.

  • Digital control
  • Designed for stir rod support
  • Low-profile, lightweight design with small footprint
  • Available in two sizes
  • Speed control: 30 to 2000rpm

Includes:
Two nonslip silicone plate covers

Warranty: 2 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceCE
Dimensions (L x W x H)11.02 x 8.27 x 2.82 in. (280 x 210 x 72 mm)
Electrical Requirements100 to 240V 50/60Hz
Frequency50/60 Hz
Height (English)2.82 in.
Height (Metric)72 mm
Length (English)11.02 in.
Length (Metric)280 mm
Plug TypeUS
Top Plate Diameter (English)6.69 in.
Top Plate Diameter (Metric)170 mm
TypeStirrer
Wattage6 w
Width (English)8.27 in.
Width (Metric)210 mm
Capacity4 L
DisplayDigital
Speed30 to 2000 rpm
Top Plate MaterialPolypropylene
Voltage100/240 V
Unit SizeEach