Compact Digital Waving Rotator
Thermo Scientific™

Compact Digital Waving Rotator

Achieve maximum sample mixing efficiency with the adjustablewave orbit digital display rotator.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug Type
88880021US Plug
88880022Cord set with various plugs
Catalog number 88880021
Price (USD)
-
Plug Type:
US Plug
Achieve maximum sample mixing efficiency with the adjustable Thermo Scientific™ Compact Digital Waving Rotator.
Compact design ideal for placing in incubators (non-CO2), chambers and refrigerators (up to 60°C). PID control ensures consistent and smooth waving motion.
  • Digital Speed Control: 8 to100rpm
  • Easy to adjust tilt angle: 0° to 13°
  • Timer Range: Continuous or 1 min. to 99 hr., 59 min.
Includes:
Dimpled mat (tray, silicone pad, two securing bands).

Warranty: 2 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Controller TypeFeedback Control PID
Depth (English) Tray10.87 in.
Depth (Metric) Tray276 mm
Dimensions (L x W x H)12.6 x 10.87 x 5.91 in. (320 x 276 x 150 mm)
DisplayDigital
Electrical Requirements100/240 V, 50/60 Hz
Frequency50/60 Hz
Height (English)5.91 in.
Height (Metric)150 mm
Length (English)12.6 in.
Length (Metric)320 mm
Load Bearing Capacity (English)11 lb.
MaterialSilicone
Plug TypeUS Plug
Product TypeRotator
Shipping Weight (English)8.16 lb.
Shipping Weight (Metric)3.7 kg
Speed Control Accuracy±5 rpm at 100 rpm
Temperature Range (English)39.2°F to 140°F
Tilt Angle0° to 13°
Timer Range1 min. to 99:59 hr., Continuous
Warranty and Service Offering2 Years
Width (English)10.87 in.
Width (English) Tray10.87 in.
Width (Metric)276 mm
Certifications/ComplianceCE
Load Bearing Capacity (Metric)5 kg
ModelCompact Digital Waving Rotator
Speed Range8 to 100 rpm
Temperature Range (Metric)4°C to 60°C
Voltage100/240 V
Unit SizeEach