Digital Heating Shaking Drybath
Thermo Scientific™

Digital Heating Shaking Drybath

Increase lab versatility with our digital heating shaking drybath, which can be used as a drybath, shaker or both.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호전기 요구사항
88880028230 V, 50/60 Hz
88880027120 V, 60 Hz
카탈로그 번호 88880028
제품 가격(KRW)
2,132,000
온라인 행사
Ends: 31-Dec-2026
2,508,000
할인액 376,000 (15%)
Each
전기 요구사항:
230 V, 50/60 Hz
제품 가격(KRW)
2,132,000
온라인 행사
Ends: 31-Dec-2026
2,508,000
할인액 376,000 (15%)
Each
Increase lab versatility with the Thermo Scientific™ Digital Heating Shaking Drybath, which can be used as a drybath, shaker or both. PID control ensures consistent shaking results and precise temperature control. Drybath has a low-profile design and two types of timing modes.
PID control ensures consistent shaking results and precise temperature control.
  • Speed range from 150 to 1500rpm (block dependent)
  • Program Storage:
    • 10 programs, up to 10 steps per program
    • Interval shaking function allows shaking and nonshaking in same program
  • Two types of timing modes:
    • Start only after temperature reaches desired set point
    • Start immediately after the timer is set
  • Low-profile design
  • Easily changed blocks in multiple sizes for maximum flexibility
Ordering Information:
  • Drybath requires blocks; must be purchased separately
Warranty: 2 years

 

 

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
인증/적합성CE
제어기 유형Feedback Control PID
직경(미터법) 궤도2 mm
치수(길이 x 폭 x 높이)13.1 x 10.9 x 6.7 in. (334 x 276 x 170 mm)
디스플레이Digital
전기 요구사항230 V, 50/60 Hz
주파수50/60 Hz
조명LED
블럭 수Not included; purchase separately
플러그 유형Cord set w/various plugs
배송 중량(영국식 단위)18.3 lb.
배송 중량(미터법)8.3 kg
속도150 to 1,500rpm (96-well block); 150 to 1,200rpm (0.5mL, 1.5mL and 50mL tube blocks)
온도 정확도0.5°C (0.9°F) at 80°C
유형Platform Shaker
워런티2 Years
용량(미터법)0.5, 1.5, 50 mL
No. of Places96
온도 범위(미터법)Ambient +5° to 100°C
전압230 V
Unit SizeEach