Use Thermo Scientific Accessories for Digital Shaking Baths to optimize flexibility and performance.
Have Questions?
보기 방식 변경
카탈로그 번호
No. of Places
튜브 크기
88880153
24
13mm diameter
88880125
96
0.2mL
88880151
15
15mL
88880152
24
12mm diameter
88880126
48
0.5mL
88880127
24
1.5mL
88880128
6
50mL
7 개 옵션
카탈로그 번호 88880153
제품 가격(KRW)
409,000
온라인 행사
Ends: 30-Sep-2026
481,000
할인액 72,000 (15%)
Each
No. of Places:
24
튜브 크기:
13mm diameter
제품 가격(KRW)
409,000
온라인 행사
Ends: 30-Sep-2026
481,000
할인액 72,000 (15%)
Each
Use Thermo Scientific Accessories for Digital Heating Shaking Baths to optimize flexibility and performance.
Warranty: 2 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.