Tube Revolver Rotator
Thermo Scientific™

Tube Revolver Rotator

Increase your lab's efficiency with our variable speed tube rotator with a small footprint, flexible design, and simple display that help increase flexiblity and effectiveness.
Have Questions?
Catalog NumberPlug Type
88881001US Plug
Catalog number 88881001
Price (CLP)
-
Plug Type:
US Plug

Increase your lab's efficiency with the variable speed Thermo Scientific™ Tube Revolver / Rotator. A small footprint, flexible design and simple display help increase flexiblity and effectiveness.

  • Interchangeable rotisseries accommodate different tube sizes for maximum flexiblity. Each paddle can be adjusted from 0-90 degrees.
  • Achieve more effective mixing with oscillating mode. Oscillation will occur at every 40 degrees in the rotation cycle.
  • Small footprint
  • Plug-and-play simplicity
  • Maintenance-free motor, quiet operation
Warranty: 2 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Dimensions (L x W x H)6 x 8.9 x 7.7 in. (154 x 225 x 195 mm)
Electrical Requirements100/240 V, 50/60 Hz
Frequency50/60 Hz
Height (English)7.7 in.
Height (Metric)195 mm
Holds7 x 10 to 15 mL tubes, 7 x 5 to 7 mL tubes, 15 x 1.5 to 2 mL tubes, 21 x 0.5 to 0.8 mL tubes, 6 x 50 mL tubes
IncludesTwo 10/15mL paddles (88881005), Two 5mL/7mL paddles (88881006), Two 1.5mL/2mL paddles (88881007), One 50mL paddle (88881009)
Length (English)6 in.
Length (English) Platform6 in.
Length (Metric)154 mm
Length (Metric) Platform154 mm
Plug TypeUS Plug
Product TypeRotator
Shipping Weight (English)2.65 lb.
Shipping Weight (Metric)1.2 kg
Warranty and Service Offering2 Years
Wattage6 W
Width (English)8.9 in.
Width (Metric)225 mm
Certifications/CompliancecCSAus, CE
ModelTube Revolver, Rotator
Rotating Angle0 to 90°
Speed Range10 to 40 rpm
Temperature Range (Metric)4°C to 60°C
Voltage100/240 V
Unit SizeEach