Bottle/Tube Roller
Thermo Scientific™

Bottle/Tube Roller

Safely use this sleek, compact bottle/tube roller, capable of rolling multiple size tubes or bottles, in CO2 and/or humid environments.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug Type
88881003US Plug
88881004Cord set with various plugs
Catalog number 88881003
Price (USD)
1,751.00
Online exclusive
2,060.00
Save 309.00
Each
Plug Type:
US Plug
Price (USD)
1,751.00
Online exclusive
2,060.00
Save 309.00
Each

Safely use the sleek, compact Thermo Scientific™ Bottle/Tube Roller in CO2 and/or humid environments. The Bottle/Tube Roller is capable of rolling multiple size tubes or bottles and features digital controlled speed ranging from 1- 80rpm. Maximize valuable bench or incubator space by stacking two high with the optional stacking kit. Control without disturbing incubating samples with the optional remote control, which also adds a timer function when used. Includes O Rings to ensure smooth rolling when using tubes.

  • Adjustable speed accommodates a variety of applications
  • Anti-corrosive, wear-resistant construction enables use in humid and CO2 environments
  • Adjustable rollers accommodate a variety of tube/bottle sizes
  • Stacking kit allows stacking two units, saving valuable bench space
  • Optional remote control facilitates operating unit while in incubator and adds timer function
Includes:

O Rings to ensure smooth rolling when using tubes

Warranty: 2 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (English) Roller1.1 in.
Diameter (Metric) Roller28 mm
Dimensions (L x W x H)14.2 x 2.8 in. (360 x 72 mm)
DisplayLED Roller Speed Display
Electrical Requirements100/240 V, 50/60 Hz
Frequency50/60 Hz
Height (English)2.8 in.
Height (Metric)72 mm
Humidity Range≤95%
Length (English)14.2 in.
Length (English) Platform14.2 in.
Length (Metric)360 mm
Length (Metric) Platform360 mm
Load Bearing Capacity (English)14.3 lb.
Max. Bottle Diameter (English)≤ 4.72 in.
Max. Bottle Diameter (Metric)≤ 120 mm
No. of Rollers6 rollers standard, up to 11 can be added
Plug TypeUS Plug
Product TypeRollers
Shipping Weight (English)14.3 lb.
Shipping Weight (Metric)6.5 kg
StackableTwo high with optional kit
Temperature Range (English)39.2°F to 140°F
Timer Range0 to 999 min., Continuous
Tolerance≤ 95% humidity and CO2 resistant
Warranty and Service Offering2 Years
Wattage10 W
Width (English)14.9 in.
Width (Metric)378 mm
Certifications/CompliancecCSAus, CE
Load Bearing Capacity (Metric)6.5 kg
ModelBottle, Tube Roller
Speed Range1 to 80 rpm
Temperature Range (Metric)4°C to 60°C
Voltage100/240 V
Unit SizeEach