Accessories for Tube Revolver
Actual product may vary
Thermo Scientific™

Accessories for Tube Revolver

Optimize the performance of your Thermo Scientific™ Tube Revolver by using these accessories.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호설명
88881005Paddles 10mL/15 mL
88881007Paddles 1.5 mL/2mL
88881008Paddles 0.5mL/0.8mL
88881006Paddles 5 mL/7mL
88881009Paddles 50mL
카탈로그 번호 88881005
제품 가격(KRW)
27,000
온라인 행사
Ends: 31-Dec-2026
31,000
할인액 4,000 (13%)
Pack of 2
설명:
Paddles 10mL/15 mL
제품 가격(KRW)
27,000
온라인 행사
Ends: 31-Dec-2026
31,000
할인액 4,000 (13%)
Pack of 2
Optimize performance by using Thermo Scientific™ Accessories for Tube Revolver.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
설명Paddles 10mL/15 mL
용도(장비)Rotator/Rocker
보유Tubes
제품 유형Rotisserie Paddle
튜브 용량10 mL, 15 mL
Unit SizePack of 2