Accessories for Bottle/Tube Roller
Thermo Scientific™

Accessories for Bottle/Tube Roller

Use these accessories to optimize the performance of your Thermo Scientific™ Bottle/Tube Roller.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호제품 유형
88881011O-ring for 50 mL tube
88881010Roller
88881012O-ring for 15 mL tube
88881014Remote Control
88881013Stacking Bar
카탈로그 번호 88881011
제품 가격(KRW)
9,000
온라인 행사
Ends: 30-Sep-2026
10,300
할인액 1,300 (13%)
Each
제품 유형:
O-ring for 50 mL tube
제품 가격(KRW)
9,000
온라인 행사
Ends: 30-Sep-2026
10,300
할인액 1,300 (13%)
Each
Use Thermo Scientific™ Accessories for Bottle/Tube Roller to optimize flexibility and performance.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
설명O-ring for 50mL tube (pack of 20) 23.5 x 3.55mm 0.93 x 0.14 in.
치수(길이 x 폭)23.5 x 3.55 mm (0.93 x 0.14 in.)
용도(장비)Bottle/Tube Roller
제품 유형O-ring for 50 mL tube
튜브 크기50 mL
Unit SizeEach