CO<sub>2</sub> Resistant Shakers
Thermo Scientific™

CO2 Resistant Shakers

Benefit from reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeIncludes
88881102EU, UK, CN PlugShaker, Control Box
88881103US PlugShaker, Universal Platform, Flask Clamp Starter Kit
88881104EU, UK, CN PlugShaker, Universal Platform, Flask Clamp Starter Kit
88881101US PlugShaker, Control Box
Catalog number 88881102
Price (USD)
4,716.00
Online exclusive
5,240.00
Save 524.00
Each
Plug Type:
EU, UK, CN Plug
Includes:
Shaker, Control Box
Price (USD)
4,716.00
Online exclusive
5,240.00
Save 524.00
Each
Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.
  • Orbital shaking through magnetic power eliminates the need to replace belts
  • Small footprint ideal for use in a CO2 incubator
  • Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions
  • Convenient external control box with LED display allows for easy adjustments without opening the chamber door
  • Minimal heat dissipation assures conditions within the CO2 chamber are not effected
  • Stainless steel construction for protection from corrosive CO2 gassing conditions
  • An extensive selection of accessories fits most applications
  • CO2 resistant shaker can be used outside of CO2 incubator for maximum value
  • External control box for ease-of-use without disrupting your samples

A large selection of available accessories to fit most applications:

  • Wide variety of flask clamps available
  • Fixed and adjustable tube racks available
  • 96-well microplate holder
  • Rubber and sticky mats
  • Flask clamp starter kit for ease and flexibility

Applications:

  • Mammalian cell culture
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridization
  • Solubility studies
  • Extraction procedures

Warranty:

  • 2 year Thermo Fisher Scientific standard limited warranty. See your sales representative for details.
Specifications
Controller TypeCo2-Resistant
DescriptionCO2 Resistant Shaker
Dimensions (L x W x H)11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm)
DisplayLED, speed and time
Electrical Requirements100/240 V, 50/60 Hz
Frequency50/60 Hz
IncludesShaker, Control Box
Load Bearing Capacity (English)13 lb.
Plug TypeEU, UK, CN Plug
Product TypeCO2 Resistant Shaker
Speed Control Accuracy1 rpm
Temperature Range (English)39.2°F to 140°F
Timer Range0 to 99:59 hr., Continuous
Weight (English)29 lb.
Weight (Metric)13 kg
Certifications/CompliancecCSAus, CE Mark, RoHS, WEEE
Load Bearing Capacity (Metric)6 kg
ModelCO2 Resistant Shaker
Orbit19 mm
Speed Range30 to 300 rpm
Temperature Range (Metric)4°C to 60°C
Voltage100/240 V
Unit SizeEach